Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4MJP1 Return Air Grille 6 x 24 Inch White | AD8UHG

APPROVED VENDOR 4MJP1 Return Air Grille 6 x 24 Inch White

Item: AD8UHG Model: 4MJP1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReturn Air Grille
Bar Spacing1/2"
ColorWhite
ConstructionSteel
Depth0.31"
FinishWhite
Max. Duct Height6"
Max. Duct Width24"
Overall Height7 3/4"
Overall Width25 3/4"
Airflow Capacity402 CFM
Airflow DirectionsOne-Way
Blade Angle45°
Face DesignLouvered
Fire RatingNot Fire Rated
Grille ColorWhite
Grille MaterialSteel
IncludesScrews
MaterialSteel
Material GradeSPCC
Maximum Opening Height6"
Maximum Opening Width24"
Mounting LocationCeiling, Wall
Mounting StyleSurface Mount
Overall Depth1/4"
Product TypeReturn Air Grille

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)1.27
Ship length (cm)65.53
Ship width (cm)19.81
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthDepthBar SpacingMax. Duct HeightMax. Duct WidthFinishPrice
APPROVED VENDOR 4JRR6 Return Air Grille 6 x 10 Inch White | AD8FCA 4JRR67 3/4"11 3/4"0.31"1/2"6"10"White€5.53
APPROVED VENDOR 4JRR7 Return Air Grille 6 x 12 Inch White | AD8FCB 4JRR77 3/4"13 3/4"0.31"1/2"6"12"White€5.84
APPROVED VENDOR 4JRR8 Return Air Grille 12 x 12 Inch White | AD8FCC 4JRR813 3/4"13 3/4"0.31"1/2"12"12"White€9.27
APPROVED VENDOR 4JRT1 Return Air Grille 14 x 14 Inch White | AD8FCE 4JRT115 3/4"15 3/4"0.31"1/2"14"14"White€13.86
APPROVED VENDOR 4JRT2 Return Air Grille 20 x 20 Inch White | AD8FCF 4JRT221 3/4"21 3/4"0.31"1/2"20"20"White€28.57
APPROVED VENDOR 4MJN2 Return Air Grille 6 x 6 Inch White | AD8UGY 4MJN27 3/4"7 3/4"0.31"1/2"6"6"White€4.44
APPROVED VENDOR 4MJN3 Return Air Grille 8 x 8 Inch White | AD8UGZ 4MJN39 3/4"9 3/4"0.31"1/2"8"8"White€5.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4MJP1 Return Air Grille 6 x 24 Inch White
€16.74 /unit