Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4MJK5 Sidewall/ceiling Register Adjustable | AD8UGG

APPROVED VENDOR 4MJK5 Sidewall/ceiling Register Adjustable

Item: AD8UGG Model: 4MJK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSidewall/Ceiling Register
ColorWhite
ConstructionAluminum
Depth1 1/25"
FinishWhite
Max. Duct Height4"
Max. Duct Width8"
Overall Height5 3/4"
Overall Width9 3/4"
Adjustable BladesYes
Airflow Capacity156 CFM
Airflow DirectionsOne-Way
Bar Spacing1/2"
Damper MaterialSteel
Face DesignLouvered
Grille ColorWhite
Grille MaterialAluminum
IncludesScrews
Manufacturer Warranty Length1 yr.
MaterialAluminum
Material GradeAluminum, SPCC
Maximum Opening Height4"
Maximum Opening Width8"
Mounting LocationCeiling, Wall
Mounting StyleSurface Mount
Overall Depth1"
Product TypeSidewall/Ceiling Register

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)3.81
Ship length (cm)24.89
Ship width (cm)14.22
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthDepthBar SpacingMax. Duct HeightMax. Duct WidthFinishPrice
APPROVED VENDOR 4JRN6 Sidewall/ceiling Register 2-way | AD8FBF 4JRN67 3/4"11 3/4"1.18"0.333"6"10"White€10.12
APPROVED VENDOR 4JRN7 Sidewall/ceiling Register 2-way | AD8FBG 4JRN75 3/4"13.751"1.18"0.333"4"12"White€8.66
APPROVED VENDOR 4JRN9 Sidewall/ceiling Register 2-way | AD8FBJ 4JRN95 3/4"11 3/4"1.18"1/2"4"10"White€7.59
APPROVED VENDOR 4JRP6 Sidewall/ceiling Register 3-way | AD8FBQ 4JRP67 3/4"13 3/4"1.18"0.333"6"12"White€10.68
APPROVED VENDOR 4JRP7 Sidewall/ceiling Register 3-way | AD8FBR 4JRP77 3/4"15 3/4"1.18"0.333"6"14"White€13.32
APPROVED VENDOR 4JRP8 Sidewall/ceiling Register 3-way | AD8FBT 4JRP85 3/4"9 3/4"1.18"1/2"4"8"White€6.80
APPROVED VENDOR 4JRR1 Sidewall/ceiling Register 3-way | AD8FBV 4JRR17 3/4"13 3/4"1.18"1/2"6"12"White€9.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4MJK5 Sidewall/ceiling Register Adjustable
€19.66 /unit