Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4MJJ7 Diffuser 4-way Duct Size 10 Inch x 10 Inch | AD8UFZ

APPROVED VENDOR 4MJJ7 Diffuser 4-way Duct Size 10 Inch x 10 Inch

Item: AD8UFZ Model: 4MJJ7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€199.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultilouver 4-Way Ceiling Diffuser
ColorWhite
Depth13"
Duct Size10" x 10"
FinishEnamel Powder Coat
Height2 1/4"
MaterialAluminum
ShapeSquare
Width13"
Adjustable BladesNo
Air Diffusion Angle360°
Face Type4-Way Louvered
For Duct Size10"
Hole Size1/2"
IncludesScrews
InsulatedNo
Insulation MaterialNone
Mounting LocationCeiling, Wall
Mounting StyleSurface Mount
Overall Depth2 1/4"
Overall Height13"
Overall Width13"

Shipping Info:

Ship weight (kg) 0.936
Ship height (cm)6.1
Ship length (cm)32.51
Ship width (cm)32.77
HS code7616995090
Country of OriginCN

Product Details:

    • Air Diffusion Pattern (360 Degrees)

Product Variants

ProductModelDepthMaterialHeightColorShapePrice
APPROVED VENDOR 4MJJ5 Diffuser 4-way Duct Size 6 Inch x 6 Inch | AD8UFX 4MJJ59"Aluminum2 1/4"WhiteSquare€77.70
APPROVED VENDOR 4MJJ6 Diffuser 4-way Duct Size 8 Inch x 8 Inch | AD8UFY 4MJJ611"Aluminum2 1/4"WhiteSquare€32.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4MJJ7 Diffuser 4-way Duct Size 10 Inch x 10 Inch
€199.75 /unit