Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4HWZ1 Socket Weld Flange Pipe Size 3 Inch Outer Diameter 7 1/2 Inch | AD8CKC

APPROVED VENDOR 4381002470 Socket Weld Flange Pipe Size 3 Inch Outer Diameter 7 1/2 Inch

Item: AD8CKC Model: 4381002470Cross Ref: 4HWZ1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€311.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Weld Flange
Body MaterialStainless Steel
Connection TypeWelded
GradeGrade 316
Max. Pressure150 psi
Number Of Holes4
Outside Dia.7 1/2"
Pipe Size3"
Temp. Range-60°F to +450°F
Basic Fitting ShapeFlange
ColorSilver
Connection SurfaceRaised Face
Fitting Connection TypeFlanged x Socket Weld
Flange Outside Diameter7 1/2"
Maximum Operating Pressure150 psi
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeSchedule 40 Socket Weld Flange
StandardsASME B16.5, ASTM A182

Shipping Info:

Ship weight (kg) 4.1666
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)20.32
HS code7307215000
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Number Of HolesConnection TypeTemp. RangePrice
APPROVED VENDOR 4HWX7 Socket Weld Flange Pipe Size 2 Inch Outer Diameter 6 Inch | AD8CJQ FLS41RFSW2002"6"4Welded-60°F to +450°F€183.67
APPROVED VENDOR 4HWY2 Socket Weld Flange Pipe Size 6 Inch Outer Diameter 11 Inch | AD8CJV 43810007006"11"8Welded-60°F to +450°F€547.71
APPROVED VENDOR 4HWZ3 Socket Weld Flange Pipe Size 6 Inch Outer Diameter 11 Inch | AD8CKE FLS61RFSW6006"11"8Welded-60°F to +450°F€899.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4381002470 Socket Weld Flange Pipe Size 3 Inch Outer Diameter 7 1/2 Inch
€311.99 /unit