Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4ECV4 Static Control Wrist Strap Large | AD7FPN

APPROVED VENDOR 4ECV4 Static Control Wrist Strap Large

Item: AD7FPN Model: 4ECV4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStatic Control Wrist Strap
SizeLarge
Fastening StyleBuckle
FeaturesConductive Stretch Fabric Band with Silver Conductive Fibers, Stainless Steel Back Plate
MaterialElastic
Number Of Strap Conductors1
Strap ColorBlue
Strap Length - Maximum16.8cm
Strap MaterialElastic

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)2.79
HS code8536908085
Country of OriginCN

Product Variants

ProductModelSizePrice
APPROVED VENDOR 4ECV8 Static Control Wrist Strap Adjustable | AD7FPT 4ECV8Adjustable€9.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4ECV4 Static Control Wrist Strap Large
€6.91 /unit