Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4DXU8 Flexible Hose Assembly 1/4 Inch 12 Inch Length | AD7EEP

APPROVED VENDOR 4DXU8 Flexible Hose Assembly 1/4 Inch 12 Inch Length

Item: AD7EEP Model: 4DXU8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Hose Assembly
Braid MaterialStainless Steel
Diameter0.312"
Dynamic Min. Bend Radius4"
Fitting MaterialStainless Steel
Fitting TypeMNPT
Hose MaterialPTFE
Length12"
Max. Temp.450°F
Max. Working Pressure2500 psi
Pipe Size1/4"
Static Min. Bend Radius4"
TypeSmooth Bore
Hose Fitting Size A1/4"
Hose Fitting Type AMNPT
Hose Fitting Type BMNPT
StandardsPTFE TUBE-FDA, SAE100R14
Tube MaterialPTFE

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)2.54
HS code8307106000
Country of OriginUS

Product Variants

ProductModelFitting TypeDiameterDynamic Min. Bend RadiusFitting MaterialMax. Working PressurePipe SizeStatic Min. Bend RadiusBraid MaterialPrice
APPROVED VENDOR 4DXP5 Flexible Hose Assembly 1/8 Inch 12 Inch Length | AD7EDG 4DXP5MNPT3/16"2"Brass3000 psi1/8"2"Stainless Steel€28.97
APPROVED VENDOR 4DXP6 Flexible Hose Assembly 1/8 Inch 18 Inch Length | AD7EDH 4DXP6MNPT3/16"2"Brass3000 psi1/8"2"Stainless Steel€30.18
APPROVED VENDOR 4DXP7 Flexible Hose Assembly 1/8 Inch 24 Inch Length | AD7EDJ 4DXP7MNPT3/16"2"Brass3000 psi1/8"2"Stainless Steel€33.29
APPROVED VENDOR 4DXP8 Flexible Hose Assembly 1/8 Inch 36 Inch Length | AD7EDK 4DXP8MNPT3/16"2"Brass3000 psi1/8"2"Stainless Steel€37.02
APPROVED VENDOR 4DXP9 Flexible Hose Assembly 1/8 Inch 48 Inch Length | AD7EDL 4DXP9MNPT3/16"2"Brass3000 psi1/8"2"Stainless Steel€41.21
APPROVED VENDOR 4DXR1 Flexible Hose Assembly 1/8 Inch 60 Inch Length | AD7EDM 4DXR1MNPT3/16"2"Brass3000 psi1/8"2"Stainless Steel€34.58
APPROVED VENDOR 4DXR2 Flexible Hose Assembly 1/4 Inch 12 Inch Length | AD7EDN 4DXR2MNPT0.312"4"Brass2500 psi1/4"4"Stainless Steel€35.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4DXU8 Flexible Hose Assembly 1/4 Inch 12 Inch Length
€78.52 /unit