Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CFU5 Pressure Gauge Liquid Filled 2-1/2 In | AD6XKU

APPROVED VENDOR 4CFU5 Pressure Gauge Liquid Filled 2-1/2 In

Item: AD6XKU Model: 4CFU5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Case ColorSilver
Case MaterialStainless Steel
Connection LocationBack
Dial Size2 1/2"
Filled WithGlycerin
Gauge TypeLiquid Filled
Lens MaterialAcrylic
Operating Temp. Range-40°F to +140°F
Ring MaterialCrimped Stainless Steel
Smallest Graduation50 psi
Socket MaterialStainless Steel
Tube MaterialStainless Steel
Accuracy+/-3-2-3%
Accuracy ScaleMid-Scale
Ambient Operating Temperature Range-40°F to +140°F
ApplicationGeneral Purpose
Bezel MaterialCrimped Stainless Steel
Blowout Safety BackNo
Cleaned For Oxygen ServiceNo
Dial ColorWhite
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge ApplicationCorrosion Resistant Case
Gauge Case LiquidGlycerin
Gauge Case Material304 Stainless Steel
Gauge Wetted PartsStainless Steel
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Vent PlugNo
Ip/nema RatingNot Rated
Lens Material - GaugePlastic
Liquid-filled CaseYes
Mounting TypeStem Mount
Nominal Dial Size2 1/2"
Non-sparkingNo
Panel-mountableNo
Pressure Gauge TypeCommercial Pressure Gauge
Pressure Range0 psi to 3000 psi
Pressure Range (secondary)0 psi to 3000 psi
Pressure Range TypePressure
Primary Graduations1, 2
Primary Pressure Range0 to 3000
Primary Scale Minor Graduations1, 2
Primary Scale UnitsPsi
Process Connection1/4" NPT Male
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Process Connection TypeNPT
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 to 20000
Secondary Pressure Range0 kPa to 20000 kPa
Secondary Scale UnitskPa
Sensor Material316 Stainless Steel
Vibration ResistanceLiquid Filled
Wetted Parts MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.2385
Ship height (cm)6.6
Ship length (cm)7.11
Ship width (cm)7.11
HS code9026208000
Country of OriginCN

Product Variants

ProductModelCase ColorCase MaterialLens MaterialConnection LocationDial SizeOperating Temp. RangeGauge TypeTube MaterialPrice
APPROVED VENDOR 11A486 Pressure Gauge Process 4-1/2 In | AA2TMP 11A486BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€160.06
APPROVED VENDOR 11A491 Pressure Gauge Process 4-1/2 In | AA2TMV 11A491BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€156.75
APPROVED VENDOR 11A495 Pressure Gauge Process 4-1/2 In | AA2TMZ 11A495BlackCast AluminumGlassLower4 1/2"-40°F to +140°FProcessBronze€197.63
APPROVED VENDOR 11A497 Pressure Gauge Process 4-1/2 In | AA2TNB 11A497BlackCast AluminumPolycarbonateLower4 1/2"-40°F to +140°FProcessBronze€191.33
APPROVED VENDOR 11A524 Pressure Gauge Process 4-1/2 In | AA2TPE 11A524SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A527 Pressure Gauge Process 4-1/2 In | AA2TPH 11A527SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96
APPROVED VENDOR 11A531 Pressure Gauge Process 4-1/2 In | AA2TPM 11A531SilverStainless SteelGlassLower4 1/2"-40°F to +140°FProcessBronze€161.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CFU5 Pressure Gauge Liquid Filled 2-1/2 In
€68.07 /unit