Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CFC8 Boiler Gauge Square 0-75 Psi 60 To 260 F | AD6XHQ

APPROVED VENDOR 4CFC8 Boiler Gauge Square 0-75 Psi 60 To 260 F

Item: AD6XHQ Model: 4CFC8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Gauge
CaseSquare
Case ColorBlack
Case Height3.688"
Case MaterialSteel
Case StyleSquare
Case Width3.688"
Connection LocationLower
Connection Size1/2"
Connection TypeNPT
Pressure Rating0 ft. H2O to 170 ft. H2O
Socket MaterialBrass
Stem Length2.06"
Temp. Accuracy-3% to +3%
Temp. Range+60°F to +260°F
Tube MaterialBronze
Accuracy+/-3-2-3%
Accuracy ScaleMid-Scale
ApplicationBoilers
Case ShapeSquare
Compatible Process MediaWater
Dial ColorWhite
Dial Face MaterialGlass
Gauge Case MaterialSteel
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Lens MaterialPlastic
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Neck Extension1.48"
Nominal Dial Size3 11/16"
Pressure Gauge TypeBoiler Gauge
Pressure Range0 psi to 75 psi
Pressure Range TypePressure
Primary Pressure Range0 to 75
Primary Scale UnitsPsi
Process Connection1/2" NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/2"
Process Connection TypeNPT
Process Temperature Range60°F to 260°F
Scale TypeSingle
Sensor MaterialBronze
Stem Extension Length1.48"
Stem Insertion Length2.06"
Temperature Accuracy+/-3.00%
Temperature Range °c20°C to 120°C
Temperature Range °f60°F to 260°F
Temperature Scale Range60°F to 260°F, 20°C to 120°C
Temperature Scale Units°C,°F
Wetted Parts MaterialBronze, Brass

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.08
Ship length (cm)21.59
Ship width (cm)11.43
HS code9026208000
Country of OriginCN

Product Details:

    • Pressure Accuracy (+/-3-2-3%)
    • Stem Extension (In.) (1.48)

Product Variants

ProductModelTemp. RangeStem LengthCase MaterialSocket MaterialTube MaterialCase ColorCaseCase StylePrice
APPROVED VENDOR 4CFC7 Boiler Gauge Square 0-75 Psi 60 To 260 F | AD6XHP 4CFC7+60°F to +260°F2.06"SteelBrassBronzeBlackSquareSquare€34.26
APPROVED VENDOR 4CFC9 Boiler Gauge Square 0-200psi 80 To 320 F | AD6XHR 4CFC9+80°F to +320°F1 2/5"SteelBrassBronzeBlackSquareSquare€35.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CFC8 Boiler Gauge Square 0-75 Psi 60 To 260 F
€57.54 /unit