Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CFC3 Boiler Gauge Round 0-75 Psi 60 To 260 F | AD6XHK

APPROVED VENDOR 4CFC3 Boiler Gauge Round 0-75 Psi 60 To 260 F

Item: AD6XHK Model: 4CFC3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Gauge
CaseRound
Case ColorBlack
Case MaterialSteel
Case StyleRound
Connection LocationBack
Connection Size1/4"
Connection TypeNPT
Dial Size2 1/2"
Pressure Rating0 ft. H2O to 170 ft. H2O
Socket MaterialBrass
Stem Length1.59"
Temp. Accuracy-3% to +3%
Temp. Range+60°F to +260°F
Tube MaterialBronze
Accuracy+/-3-2-3%
Accuracy ScaleMid-Scale
ApplicationBoilers
Case ShapeRound
Compatible Process MediaWater
Dial ColorWhite
Dial Face MaterialPolycarbonate
Gauge Case MaterialSteel
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Lens MaterialPlastic
Lens Material - GaugePlastic
Manufacturer Warranty Length1 yr.
Neck Extension1"
Nominal Dial Size2 1/2"
Pressure Gauge TypeBoiler Gauge
Pressure Range0 psi to 75 psi
Pressure Range TypePressure
Primary Pressure Range0 to 75
Primary Scale UnitsPsi
Process Connection1/4" NPT Male
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range60°F to 260°F
Scale TypeSingle
Sensor MaterialBronze
Stem Extension Length1"
Stem Insertion Length1.59"
Temperature Accuracy+/-3.00%
Temperature Range °c20°C to 120°C
Temperature Range °f60°F to 260°F
Temperature Scale Range60°F to 260°F, 20°C to 120°C
Temperature Scale Units°C,°F
Wetted Parts MaterialBronze, Brass

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.43
Ship length (cm)7.87
Ship width (cm)7.87
HS code9026208000
Country of OriginCN

Product Details:

    • Pressure Accuracy (+/-3-2-3%)
    • Stem Extension (In.) (1)

Product Variants

ProductModelCase MaterialTemp. RangeSocket MaterialStem LengthTube MaterialCase ColorCaseCase StylePrice
APPROVED VENDOR 4CFC4 Boiler Gauge Round 0-75 Psi 60 To 260 F | AD6XHL 4CFC4Steel+60°F to +260°FBrass1.59"BronzeBlackRoundRound€29.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CFC3 Boiler Gauge Round 0-75 Psi 60 To 260 F
€34.85 /unit