Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CDK4 Roll Uhmw 0.125 Inch Thickness 4 Inch x 50 Feet White | AD6XCK

APPROVED VENDOR 4CDK4 Roll Uhmw 0.125 Inch Thickness 4 Inch x 50 Feet White

Item: AD6XCK Model: 4CDK4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€610.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypeNon Adhesive
ColorWhite
Elongation460%
FinishSmooth
GradeVirgin Food Contact Grade
Length50 ft.
Max. Temp.180°F
Min. Temp.-22°F
Tensile Strength3300 psi
Thickness1/8"
TypeVirgin Food Contact Grade
Width4"
Corrosion And Chemical ResistanceGood
Friction Coefficient0.16
Friction RatingVery Slippery
Impact Strength16.8 lbs.-ft./in.
Impact Strength RatingExcellent
MachinabilityGood
MaterialUHMW Polyethylene
Maximum Temperature180°F
Minimum Temperature-22°F
Plastic ClarityOpaque
Plastic Hardness65D
Plastic Hardness RatingMedium
Plastic Length50 ft.
Plastic Thickness0.125"
Plastic Width4"
ShapeFilms and Rolls
Standards3-A DAIRY, FDA, USDA
Tensile Strength RatingGood
Uv ResistantNo
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)10.16
Ship length (cm)34.29
Ship width (cm)34.29
HS code3920100000
Country of OriginUS

Product Variants

ProductModelGradeColorBacking TypeMin. Temp.Max. Temp.FinishElongationPrice
APPROVED VENDOR 4CDK2 Roll Uhmw 0.125 Inch Thickness 1 Inch x 50 Feet White | AD6XCH 4CDK2Virgin Food Contact GradeWhiteNon Adhesive-22°F180°FSmooth460%€150.92
APPROVED VENDOR 4CDK3 Roll Uhmw 0.125 Inch Thickness 2 Inch x 50 Feet White | AD6XCJ 4CDK3Virgin Food Contact GradeWhiteNon Adhesive-22°F180°FSmooth460%€309.19
APPROVED VENDOR 4CDK6 Roll Uhmw 0.125 Inch Thickness 12 Inch x 50 Feet White | AD6XCL 4CDK6Virgin Food Contact GradeWhiteNon Adhesive-22°F180°FSmooth460%€1,299.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CDK4 Roll Uhmw 0.125 Inch Thickness 4 Inch x 50 Feet White
€610.59 /unit