Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4CCZ8 Roll Uhmw With Psa 0.062 Inch Thickness 4 Inch x 50 Feet | AD6XAH

APPROVED VENDOR 4CCZ8 Roll Uhmw With Psa 0.062 Inch Thickness 4 Inch x 50 Feet

Item: AD6XAH Model: 4CCZ8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€428.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoll Stock
Backing TypePressure Sensitive Adhesive
ColorWhite
Elongation460%
FinishSmooth
GradeVirgin Food Contact Grade
Length50 ft.
MaterialUHMW
Max. Temp.180°F
Min. Temp.-22°F
Tensile Strength3300 psi
Thickness0.062"
TypeVirgin Food Contact Grade
Width4"
Friction RatingVery Slippery
Impact Strength RatingExcellent
MachinabilityGood
Plastic ClarityOpaque
Plastic Hardness65D
Plastic Length50 ft.
Plastic Width4"
Standards3-A DAIRY, FDA, USDA
Water Absorption RatingExcellent
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)10.16
Ship length (cm)34.29
Ship width (cm)34.29
HS code3919102055
Country of OriginUS

Product Variants

ProductModelBacking TypeGradeColorMin. Temp.Max. Temp.MaterialFinishElongationPrice
APPROVED VENDOR 4CCU7 Roll Uhmw With Psa 0.005 Inch Thickness 1/2 In x 18 Yard | AD6WZE 4CCU7Pressure Sensitive AdhesiveVirgin Food Contact GradeWhite-22°F180°FUHMWSmooth460%€32.50
APPROVED VENDOR 4CCU9 Roll Uhmw With Psa 0.005 Inch Thickness 1 Inch x 18 Yard | AD6WZF 4CCU9Pressure Sensitive AdhesiveVirgin Food Contact GradeWhite-22°F180°FUHMWSmooth460%€45.57
APPROVED VENDOR 4CCV1 Roll Uhmw With Psa 0.005 Inch Thickness 2 Inch x 18 Yard | AD6WZG 4CCV1Pressure Sensitive AdhesiveVirgin Food Contact GradeWhite-22°F180°FUHMWSmooth460%€86.72
APPROVED VENDOR 4CCV2 Roll Uhmw With Psa 0.005 Inch Thickness 4 Inch x 18 Yard | AD6WZH 4CCV2Pressure Sensitive AdhesiveVirgin Food Contact GradeWhite-22°F180°FUHMWSmooth460%€172.45
APPROVED VENDOR 4CCV4 Roll Uhmw With Psa 0.005 Inch Thickness 12 Inch x 18 Yard | AD6WZJ 4CCV4Pressure Sensitive AdhesiveVirgin Food Contact GradeWhite-22°F180°FUHMWSmooth460%€576.03
APPROVED VENDOR 4CCV8 Roll Uhmw With Psa 0.010 Inch Thickness 2 Inch x 18 Yard | AD6WZK 4CCV8Pressure Sensitive AdhesiveVirgin Food Contact GradeWhite-22°F180°FUHMWSmooth460%€123.79
APPROVED VENDOR 4CCW1 Roll Uhmw With Psa 0.010 Inch Thickness 6 Inch x 18 Yard | AD6WZL 4CCW1Pressure Sensitive AdhesiveVirgin Food Contact GradeWhite-22°F180°FUHMWSmooth460%€372.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4CCZ8 Roll Uhmw With Psa 0.062 Inch Thickness 4 Inch x 50 Feet
€428.27 /unit