Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 49U524 Lift-off Hinge Weld-on 5-29/32 x 1in | AD6RHY

APPROVED VENDOR 49U524 Lift-off Hinge Weld-on 5-29/32 x 1in

Item: AD6RHY Model: 49U524
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLift-Off Hinge
ColorNatural
CornersRound
FinishMill
HardwareNot Included
Height5.906"
HolesWithout
Holes Per Leaf0
Leaf Thickness0.781"
Left/right HandLeft, Right
Load Capacity468 lbs.
MaterialSteel
MountingWeld On
Pin Dia.1/2"
Pin MaterialSteel
Pin TypeNon Removable
Range Of Motion360°
Corner TypeRounded
Door Leaf Height5 29/32"
Door Leaf Width1"
Frame Leaf Width1"
Includes HardwareHardware Not Included
Overall Height5 29/32"

Shipping Info:

Ship weight (kg) 0.3645
Ship height (cm)3.81
Ship length (cm)19.05
Ship width (cm)3.81
HS code8302106090
Country of OriginCN

Product Variants

ProductModelHeightLoad CapacityPin Dia.Pin MaterialLeaf ThicknessFinishMaterialHoles Per LeafPrice
APPROVED VENDOR 49U518 Lift-off Hinge Weld-on 3-15/16 x 25/32in | AD6RHU 49U5183.938"317 lbs.0.391"Brass5/8"MillSteel-€10.48
APPROVED VENDOR 49U519 Lift-off Hinge Weld-on 5-29/32 x 1in | AD6RHV 49U5195.906"468 lbs.1/2"Brass0.781"MillSteel-€22.22
APPROVED VENDOR 49U522 Lift-off Hinge Weld-on 3-5/32 x 39/64in | AD6RHW 49U5223.156"216 lbs.0.312"Brass1/2"MillSteel-€7.81
APPROVED VENDOR 49U523 Lift-off Hinge Weld-on 3-15/16 x 25/32in | AD6RHX 49U5233.938"317 lbs.0.391"Steel5/8"MillSteel-€9.38
APPROVED VENDOR 49U525 Lift-off Hinge Weld-on 7-7/8 x 1-1/8in | AD6RHZ 49U5257 7/8"576 lbs.5/8"Steel0.906"MillSteel-€25.71
APPROVED VENDOR 49U527 Lift-off Hinge Weld-on 3-5/32in x 39-64in | AD6RJA 49U5273.156"216 lbs.0.312"Steel1/2"MillSteel-€6.93
APPROVED VENDOR 49U528 Lift-off Hinge Weld-on 10-9/32 x 1-15/32in | AD6RJB 49U52810.281"576 lbs.3/4"Steel1.109"MillSteel-€40.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 49U524 Lift-off Hinge Weld-on 5-29/32 x 1in
€13.88 /unit