Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 494262-PG Hex Cap Screw Grade A 7/16-14 x 1-1/4 - Pack Of 50 | AB9CFC 2BB42

APPROVED VENDOR HCI204301250-050P Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 1 1/4 In Lg., 9/32 In Head Ht., 50 Pk

Item: AB9CFC Model: HCI204301250-050PCross Ref: 2BB42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.16 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B69-B100
Head Height9/32"
Head TypeHex
Head Width5/8"
Length1 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-14
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length1 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A307A
Material Quality StandardsASTM A307, ASTM F1941
Minimum Thread Length1 1/8"
Overall Length1 1/4"
Rockwell HardnessHRB69
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)8.64
Ship length (cm)11.18
Ship width (cm)9.65
HS code7318158069
Country of OriginCA

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR 494075-PG Hex Cap Screw Grade A 7/16-14 x 1-1/2 - Pack Of 50 | AB9CFE 2BB44 494075-PGPartially ThreadedRight HandHexRockwell B69-B1007/16"-14SteelZinc PlatedCoarse50€24.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR HCI204301250-050P Hex Head Cap Screw, 7/16 In - 14 Thread Size, Steel, 1 1/4 In Lg., 9/32 In Head Ht., 50 Pk
€25.16 /pack