Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 494175-PG Hex Cap Screw Grade A 7/8-9 x 3 - Pack Of 10 | AB9CVV 2BY59

APPROVED VENDOR HCI208703000-010P Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 3 In Lg., 35/64 In Head Ht., Gr. A307A, 10 Pk

Item: AB9CVV Model: HCI208703000-010PCross Ref: 2BY59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B69-B100
Head Height35/64"
Head TypeHex
Head Width1 5/16"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A307A
Material Quality StandardsASTM A307, ASTM F1941
Minimum Thread Length2"
Overall Length3"
Rockwell HardnessHRB69
Thread Fit2A

Shipping Info:

Ship weight (kg) 3.0555
Ship height (cm)9.4
Ship length (cm)17.53
Ship width (cm)11.68
HS code7318158069
Country of OriginCN

Product Variants

ProductModelThread StyleThread DirectionMin. Thread LengthHead TypeHardnessDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR 494179-PG Hex Cap Screw Grade A 7/8-9 x 4 - Pack Of 10 | AB9CVX 2BY61 HCI208704000-010PPartially ThreadedRight Hand2"HexRockwell B69-B1007/8"7/8"-9Steel10€53.52
APPROVED VENDOR 494180-PG Hex Cap Screw Grade A 7/8-9 x 4-1/2 - Pack Of 10 | AB9CVZ 2BY63 HCI208704500-010PPartially ThreadedRight Hand-HexRockwell B69-B100-7/8"-9Steel10€50.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR HCI208703000-010P Hex Head Cap Screw, 7/8 In - 9 Thread Size, Steel, 3 In Lg., 35/64 In Head Ht., Gr. A307A, 10 Pk
€47.50 /pack