APPROVED VENDOR 48J080 General Purpose Dolly 36 x 18 Fiberwood | AD6QVL

APPROVED VENDOR 48J080 General Purpose Dolly 36 x 18 Fiberwood

Item: AD6QVL Model: 48J080
In Stock

Get it by Thursday, Jun 12

€81.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Dolly
Caster Dia.3"
Caster MaterialPolypropylene
Caster TypeSwivel
Caster Wheel Dia.3"
Caster Wheel MaterialPolypropylene
Caster Width1 1/4"
ColorBlack
Load Capacity700 lbs.
Number Of Casters4
Platform Height4.312"
Platform Length36"
Platform MaterialFiberwood
Platform StyleFlush, Solid
Platform Width18"

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)12.7
Ship length (cm)95.25
Ship width (cm)50.29
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityColorCaster Wheel MaterialCaster WidthPlatform HeightPlatform MaterialCaster Wheel Dia.Price
APPROVED VENDOR 10Z905 General Purpose Dolly 220 Lb. | AA2RYT 10Z905220 lbs.Blue-1"4 1/2"Plastic3"€61.23
APPROVED VENDOR 10Z906 General Purpose Dolly 500 Lb. | AA2RYU 10Z906500 lbs.BlueTPR1 1/4"6"Polypropylene4"€196.12
APPROVED VENDOR 10Z907 General Purpose Dolly 500 Lb. | AA2RYV 10Z907500 lbs.BlueTPR1 1/4"8"Polypropylene5"€271.94
APPROVED VENDOR 10Z908 General Purpose Dolly 1000 Lb. | AA2RYW 10Z9081000 lbs.Blue-1 1/4"6 1/4"Plastic4"€118.68
APPROVED VENDOR 10Z909 General Purpose Dolly 1000 Lb. | AA2RYX 10Z9091000 lbs.Blue-1 1/4"6 1/4"Plastic4"€110.96
APPROVED VENDOR 10Z910 General Purpose Dolly 300 Lb. | AA2RYY 10Z910300 lbs.Black-1"4 1/2"Plastic3"€100.99
APPROVED VENDOR 24WF52 General Purpose Dolly 500 Lb. | AB7ZVY 24WF52500 lbs.GrayPolyolefin1 1/4"5"Steel4"€155.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 48J080 General Purpose Dolly 36 x 18 Fiberwood
€81.67 /unit