Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 45694 Threaded Stud Plain M12x1.75x80mm - Pack Of 10 | AD9UBL 4UXG2

APPROVED VENDOR 45694 Fully Threaded Stud, M12x1.75 Thread Size, Steel, 80 mm Lg., Gr. 2, Blk Oxide, 10 Pk

Item: AD9UBL Model: 45694Cross Ref: 4UXG2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
FinishBlack Oxide
GradeGrade 2
HardnessRockwell B70
Includes NutsNo
Length80 mm
MaterialSteel
Number Of Nuts0
System Of MeasurementMetric
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread SizeM12 x 1.75
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code7318155056
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeThread DirectionIncludes NutsTensile StrengthHardnessClassNumber Of NutsPkg. Qty.Price
APPROVED VENDOR 32345 Threaded Stud Plain 10-32x3 - Pack Of 50 | AD9FBQ 4REV4 32345#10-32FineRight HandNo60000 psiRockwell B70Class 1A-50€70.05
APPROVED VENDOR 32346 Threaded Stud Plain 10-32x4 - Pack Of 25 | AD9FBR 4REV5 32346#10-32FineRight HandNo60000 psiRockwell B70Class 1A-25€41.28
APPROVED VENDOR 45990 Threaded Stud Plain 1/4-20x1 - Pack Of 100 | AD9FBT 4REV7 459901/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€32.66
APPROVED VENDOR 32367 Threaded Stud Plain 1/4-20x1-1/4 - Pack Of 100 | AD9FBU 4REV8 323671/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€59.85
APPROVED VENDOR 32365 Threaded Stud Plain 1/4-20x1-1/2 - Pack Of 100 | AD9FBV 4REV9 323651/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€38.97
APPROVED VENDOR 32369 Threaded Stud Plain 1/4-20x1-3/4 - Pack Of 100 | AD9FBW 4REW1 323691/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€42.38
APPROVED VENDOR 32371 Threaded Stud Plain 1/4-20x2 - Pack Of 100 | AD9FBX 4REW2 323711/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€37.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 45694 Fully Threaded Stud, M12x1.75 Thread Size, Steel, 80 mm Lg., Gr. 2, Blk Oxide, 10 Pk
€15.18 /pack