Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 45685 Threaded Stud Zinc 1/2-13x3 - Pack Of 10 | AD9FBF 4RET5

APPROVED VENDOR 45685 Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Gr. 2, Zn Plated, 10 Pk

Item: AD9FBF Model: 45685Cross Ref: 4RET5
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 1A
FinishZinc Plated
GradeGrade 2
HardnessRockwell B70
Includes NutsNo
Length3"
MaterialSteel
Number Of Nuts0
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Material Grade/classGrade 2
Overall Length3"
Rockwell HardnessB70 Min
Thread Fit1A

Shipping Info:

Ship weight (kg) 0.5985
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)8.38
HS code7318155056
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypeThread DirectionIncludes NutsTensile StrengthHardnessClassNumber Of NutsPkg. Qty.Price
APPROVED VENDOR 32341 Threaded Stud Zinc 8-32x3 - Pack Of 50 | AD9EZR 4REL2 32341#8-32CoarseRight HandNo60000 psiRockwell B70Class 1A-50€142.15
APPROVED VENDOR 32342 Threaded Stud Zinc 10-24x3 - Pack Of 50 | AD9EZT 4REL3 32342#10-24CoarseRight HandNo60000 psiRockwell B70Class 1A-50€85.21
APPROVED VENDOR 32347 Threaded Stud Zinc 10-32x4 - Pack Of 50 | AD9EZU 4REL4 32347#10-32FineRight HandNo60000 psiRockwell B70Class 1A-50€165.76
APPROVED VENDOR 45677 Threaded Stud Zinc 1/4-20x1 - Pack Of 100 | AD9EZV 4REL5 456771/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€32.64
APPROVED VENDOR 32368 Threaded Stud Zinc 1/4-20x1-1/4 - Pack Of 100 | AD9EZW 4REL6 323681/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€42.37
APPROVED VENDOR 32366 Threaded Stud Zinc 1/4-20x1-1/2 - Pack Of 100 | AD9EZX 4REL7 323661/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€43.20
APPROVED VENDOR 32370 Threaded Stud Zinc 1/4-20x1-3/4 - Pack Of 100 | AD9EZY 4REL8 323701/4"-20CoarseRight HandNo60000 psiRockwell B70Class 1A-100€47.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 45685 Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Gr. 2, Zn Plated, 10 Pk
€15.65 /pack