Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 44N706 Round Stool Backless Hardboard Seat 24in | AD4WEX

APPROVED VENDOR 44N706 Round Stool Backless Hardboard Seat 24in

Item: AD4WEX Model: 44N706
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Stool
AssembledNo
BackrestNo
Base MaterialSteel
ColorGray
Number Of Casters0
Overall Height24"
Seat Height Range18"
Seat MaterialHardboard
Seat Width14"
Weighing Capacity250 lbs.
Base ColorGray
Base Design4 Legs
Built-in Tool TrayNo
Includes FootringYes
Maximum Seat Height24"
Minimum Seat Height24"
Seat ColorNatural Wood
Seat Diameter14"
Seat Padding MaterialNone
Seat ShapeRound

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)8.38
Ship length (cm)63.75
Ship width (cm)58.42
HS code9401790050
Country of OriginCN

Product Variants

ProductModelOverall HeightBackrestSeat MaterialSeat WidthPrice
APPROVED VENDOR 44N707 Round Stool Backless Hardboard Seat 30in | AD4WEY 44N70730"NoHardboard14"€66.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 44N706 Round Stool Backless Hardboard Seat 24in
€79.22 /unit