Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4013-SL Thumb Screw Knurled 4-40x3/8 L Pk5 | AB2ZGV 1PY63

APPROVED VENDOR 4013-SL Thumb Screw, 4-40 Thread Size, 3/8 In Lg., 1/8 In Head Ht., Passivated, Knurled, 5 Pk

Item: AB2ZGV Model: 4013-SLCross Ref: 1PY63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThumb Screw
ClassClass 2A
Drive Size3/64"
Drive TypeSlotted
FinishPassivated
GradeGrade 18-8
Grip StyleKnurled
HardnessRockwell B85-B95
Head Dia.3/8"
Head Height1/8"
Head StyleThumb
Head Thickness1/8"
Head TypeKnurled
Head Width1/8"
Length3/8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength80000 psi
Thread FitClass 2A
Thread Size#4-40
TypeThumb Screw

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318156070
Country of OriginUS

Product Variants

ProductModelThread SizeHead StyleHead Dia.TypeHardnessTensile StrengthThread StyleGradePkg. Qty.Price
APPROVED VENDOR Z0687 Thumb Screw Knurled 1/4-20x1 1/2 Inch - Pack Of 2 | AA9YWE 1JUR5 Z06871/4"-20Thumb0.688"Thumb ScrewRockwell B8390000 psiFully ThreadedGrade 18-82€24.22
APPROVED VENDOR Z0688 Thumb Screw Knurled 1/4-20x2 1/2 Inch - Pack Of 2 | AA9YWF 1JUR6 Z06881/4"-20Thumb0.688"Thumb ScrewRockwell B8390000 psiFully ThreadedGrade 18-82€17.96
APPROVED VENDOR Z2180 Thumb Screw Knurled 10-24x1 1/4 Inch Ss | AA9YWG 1JUR7 Z2180#10-24Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€13.86
APPROVED VENDOR Z2182 Thumb Screw Knurled 10-24x1 5/8 Inch Ss | AA9YWH 1JUR8 Z2182#10-24Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€14.01
APPROVED VENDOR Z2186 Thumb Screw Knurled 1/4-20x1 Inch 18-8 Ss | AA9YWK 1JUT1 Z21861/4"-20Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€16.10
APPROVED VENDOR Z2188 Thumb Screw Knurled 1/4-20x2 1/2 Inch Ss | AA9YWL 1JUT2 Z21881/4"-20Thumb0.313"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€17.78
APPROVED VENDOR Z2190 Thumb Screw Knurled 5/16-18x1 1/2 Inch Ss | AA9YWM 1JUT3 Z21905/16"-18Thumb3/8"Thumb ScrewRockwell B8390000 psiPartially ThreadedGrade 18-81€18.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4013-SL Thumb Screw, 4-40 Thread Size, 3/8 In Lg., 1/8 In Head Ht., Passivated, Knurled, 5 Pk
€20.88 /pack