Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 40-15188-54X36P Foam Sheet Adhesive Back 0.188 x 54 x 36 In | AA4GVG 12M717

APPROVED VENDOR 40-15188-54X36P Foam Sheet Adhesive Back 0.188 x 54 x 36 In

Item: AA4GVG Model: 40-15188-54X36PCross Ref: 12M717
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€337.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoam Sheet
Backing TypeAdhesive
ColorBlack
Density15 lbs.-cu. ft.
FinishSmooth
Firmness @ 25% Deflection5 psi
Length36"
MaterialPoron Microcellular Urethane
Stretch Limit160
Temp. Range-40°F to +194°F
Tensile Strength70 psi
Thickness0.188"
Thickness Tolerance10%
TypeHigh Performance
Width54"
Cell TypeOpen Cell
Oil ResistanceFair
StandardsMVSS 302, UL 94 HBF
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 1.4242
Ship height (cm)15.24
Ship length (cm)93.98
Ship width (cm)15.24
HS code3921190000
Country of OriginUS

Product Variants

ProductModelThicknessTensile StrengthDensityFirmness @ 25% DeflectionThickness ToleranceBacking TypeStretch LimitMaterialPrice
APPROVED VENDOR 30-15188-12X12 Foam Sheet Urethane 0.188 x 12 x 12 In | AA4GUA 12M687 30-15188-12X120.188"70 psi15 lbs.-cu. ft.5 psi10%Plain160Poron Microcellular Urethane€29.04
APPROVED VENDOR 30-15188-24X24 Foam Sheet Urethane 0.188 x 24 x 24 In | AA4GUB 12M688 30-15188-24X240.188"70 psi15 lbs.-cu. ft.5 psi10%Plain160Poron Microcellular Urethane€66.05
APPROVED VENDOR 30-15188-54X36 Foam Sheet Urethane 0.188 x 54 x 36 In | AA4GUC 12M689 30-15188-54X360.188"70 psi15 lbs.-cu. ft.5 psi10%Plain160Poron Microcellular Urethane€224.84
APPROVED VENDOR 30-15188-12X12P Foam Sheet Adhesive Back 0.188 x 12 x 12 In | AA4GUD 12M690 ZUSA-MCP-710.188"70 psi15 lbs.-cu. ft.5 psi0.1%Adhesive160Poron Microcellular Urethane€33.78
APPROVED VENDOR 30-15188-24X24P Foam Sheet Adhesive Back 0.188 x 24 x 24 In | AA4GUE 12M691 30-15188-24X24P0.188"70 psi15 lbs.-cu. ft.5 psi10%Adhesive160Poron Microcellular Urethane€76.86
APPROVED VENDOR 30-15188-54X36P Foam Sheet Adhesive Back 0.188 x 54 x 36 In | AA4GUF 12M692 30-15188-54X36P0.188"70 psi15 lbs.-cu. ft.5 psi10%Adhesive160Poron Microcellular Urethane€272.56
APPROVED VENDOR 30-15250-12X12 Foam Sheet Urethane 0.25 x 12 x 12 In | AA4GUG 12M693 30-15250-12X121/4"70 psi15 lbs.-cu. ft.5 psi10%Plain160Poron Microcellular Urethane€36.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40-15188-54X36P Foam Sheet Adhesive Back 0.188 x 54 x 36 In
€337.32 /unit