Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3MPK5 Grommet Sbr 9/32 Id 3/8 Diameter - Pack Of 100 | AD2BVY

APPROVED VENDOR 3MPK5 Grommet Sbr 9/32 Id 3/8 Diameter - Pack Of 100

Item: AD2BVY Model: 3MPK5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Grommet
ColorBlack
Elongation250%
Inside Dia.0.281"
MaterialBuna S
Max. Temp.225°F
Min. Temp.-40°F
Outside Dia. (b)0.562"
Overall Thickness1/4"
Panel Hole Dia. (e)3/8"
Panel Thickness0.062"
Tensile Strength870 psi
Grommet StyleStyle 1
Hardness60A
Inside Diameter0.28"
Operating Temperature - Maximum225°F
Operating Temperature - Minimum-40°F
Outside Diameter0.56"
Panel Hole Diameter0.38"
Resistance PropertiesTear Resistant, Temperature Resistant
StandardsASTM D2000 2AA606

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.05
Ship length (cm)12.7
Ship width (cm)7.62
HS code4016996050
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia. (b)Overall ThicknessPanel ThicknessPanel Hole Dia. (e)MaterialElongationColorPkg. Qty.Price
APPROVED VENDOR 3MPL3 Grommet Sbr 3/8 Id 1/2 Diameter - Pack Of 50 | AD2BWF 3MPL33/8"5/8"1/4"0.062"1/2"Buna S250%Black50€4.55
APPROVED VENDOR 3MPP2 Grommet Sbr 17/64 Id 13/32 Diameter - Pack Of 100 | AD2BWZ 3MPP20.266"5/8"3/8"1/8"0.406"Buna S250%Black100€25.20
APPROVED VENDOR 3MPP8 Grommet Sbr 1 23/64id 1/2 Diameter - Pack Of 100 | AD2BXF 3MPP80.359"5/8"1/4"0.062"1/2"Buna S250%Black100€16.98
APPROVED VENDOR 3MPR2 Grommet Sbr 1 13/32 Id 1/2 Diameter - Pack Of 100 | AD2BXJ 3MPR20.406"0.688"1/4"0.062"1/2"Buna S250%Black100€17.81
APPROVED VENDOR 3MPR3 Grommet Sbr 1 27/64 Id 9/16 Diameter - Pack Of 100 | AD2BXK 3MPR30.422"3/4"1/4"0.062"0.562"Buna S250%Black100€20.05
APPROVED VENDOR 3MPR7 Grommet Sbr 1 11/16 Id 1 Diameter - Pack Of 25 | AD2BXP 3MPR70.688"1.312"3/8"0.078"1"Buna S250%Black25€10.10
APPROVED VENDOR 3MPR8 Grommet Sbr 23/32 Id 1 1/16 Diameter - Pack Of 25 | AD2BXQ 3MPR80.719"1.281"3/8"0.094"1.062"Buna S250%Black25€10.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3MPK5 Grommet Sbr 9/32 Id 3/8 Diameter - Pack Of 100
€11.26 /pack