Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3MHN9 Sanding Finger Sheet 180g - Pack Of 20 | AD2BJA

APPROVED VENDOR 63717190017 Sanding Finger Sheet 180g - Pack Of 20

Item: AD2BJA Model: 63717190017Cross Ref: 3MHN9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Finger Sheet
Abrasive MaterialCorundum
Backing MaterialPaper
Backing WeightE
ColorCharcoal
GradeVery Fine
Grit180
Abrasive ColorGreen
FlexibleNo
Oscillating Tool Accessory TypeSanding Sheet Set
ShapeTriangle
Width3 3/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.45
Ship length (cm)8.89
Ship width (cm)6.35
HS code6805301000
Country of OriginCH

Product Variants

ProductModelGradeGritAbrasive MaterialBacking MaterialColorPkg. Qty.Price
APPROVED VENDOR 3MHN4 Sanding Finger Sheet 60g - Pack Of 20 | AD2BHV 63717185016Coarse60CorundumPaperCharcoal20€19.60
APPROVED VENDOR 3MHN5 Sanding Finger Sheet 80g - Pack Of 20 | AD2BHW 63717186019Grade MED80CorundumPaperCharcoal20€19.60
APPROVED VENDOR 3MHN6 Sanding Finger Sheet 100g - Pack Of 20 | AD2BHX 63717187013Grade MED100CorundumPaperCharcoal20€19.60
APPROVED VENDOR 3MHN7 Sanding Finger Sheet 120g - Pack Of 20 | AD2BHY 63717188011Fine120CorundumPaperCharcoal20€19.60
APPROVED VENDOR 3MHN8 Sanding Finger Sheet 150g - Pack Of 20 | AD2BHZ 63717189015Fine150CorundumPaperCharcoal20€19.60
APPROVED VENDOR 3MHP2 Sanding Finger Sheet 240g - Pack Of 20 | AD2BJB 63717192019Very Fine240CorundumPaperCharcoal20€19.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 63717190017 Sanding Finger Sheet 180g - Pack Of 20
€13.67 /unit