Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3LX94 Coupler 3/4 Inch Size | AD2AEA

APPROVED VENDOR 3LX94 Coupler 3/4 Inch Size

Item: AD2AEA Model: 3LX94
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Coupling
End Connection TypeHose
MaterialMalleable Iron
Max. Pressure110 psi
Size3/4"
Temp. Range-20°F to +160°F
TypeHose End
Connection TypeHose Barb
Coupling ComponentUniversal Coupling
Coupling End TypeHose End
Coupling Locking TypePush-to-Connect
Finish/coatingZinc Plated
Fitting TypeMale Hose Barb
Hose Fitting GenderMale
Hose Fitting Size3/4"
Max. Working Pressure @ 70 F150 psi

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.83
Ship length (cm)10.67
Ship width (cm)6.35
HS code7326908588
Country of OriginTW

Product Variants

ProductModelEnd Connection TypeSizeMaterialMax. PressureTemp. RangeTypePrice
APPROVED VENDOR 3LX95 Coupler 3/4 Inch Size | AD2AEB 3LX95MNPT3/4"Malleable Iron110 psi-20°F to +160°F-€4.67
APPROVED VENDOR 3LX96 Coupler 3/4 Inch Size | AD2AEC 3LX96FNPT3/4"Malleable Iron110 psi-20°F to +160°F-€4.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3LX94 Coupler 3/4 Inch Size
€4.87 /unit