Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3LX90 Coupler 1 Inch Size | AD2ADW

APPROVED VENDOR 3LX90 Coupler 1 Inch Size

Item: AD2ADW Model: 3LX90
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Coupling
End Connection TypeFNPT
MaterialMalleable Iron
Max. Pressure110 psi
Size1"
Temp. Range-20°F to +160°F

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.84
Ship length (cm)6.35
Ship width (cm)4.83
HS code7307199060
Country of OriginTW

Product Variants

ProductModelEnd Connection TypeSizeMaterialMax. PressureTemp. RangeTypePrice
APPROVED VENDOR 3LX88 Coupler 1 Inch Size | AD2ADU 3LX88Hose1"Malleable Iron110 psi-20°F to +160°FHose End€5.81
APPROVED VENDOR 3LX89 Coupler 1 Inch Size | AD2ADV 3LX89MNPT1"Malleable Iron110 psi-20°F to +160°F-€6.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3LX90 Coupler 1 Inch Size
€4.90 /unit