Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3LX15 Coupler Female 1.5 In | AD2ABB

APPROVED VENDOR 3LX15 Coupler Female 1.5 In

Item: AD2ABB Model: 3LX15
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Body MaterialAluminum
Connection TypeFemale Coupler x FNPT
Coupler Size1 1/2"
Coupling TypeD
Max. Pressure250 psi
Pipe Size1 1/2"
Coupling ComponentSocket
Coupling Size1 1/2"
Fitting TypeFNPT
Gasket MaterialNitrile
Hose Fitting GenderFemale
Hose Fitting Size1 1/2"
Includes Locking ArmYes
Max. Working Pressure @ 70 F250 psi
Overall Length2 13/16"
Socket Inside Diameter2 1/8"
Thread Size1-1/2"-11-1/2

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.86
Ship length (cm)8.13
Ship width (cm)9.4
HS code7609000000
Country of OriginTW

Product Variants

ProductModelBody MaterialCoupling TypeConnection TypePrice
APPROVED VENDOR 3LW98 Coupler Female 1 In | AC9ZXP 3LW98AluminumDFemale Coupler x FNPT€17.85
APPROVED VENDOR 3LX32 Coupler Female 2 In | AD2ABV 3LX32AluminumDFemale Coupler x FNPT€29.10
APPROVED VENDOR 3LX48 Coupler Female 3 In | AD2ACM 3LX48AluminumDFemale Coupler x FNPT€42.94
APPROVED VENDOR 3LX65 Coupler Female 4 In | AD2ADC 3LX65AluminumDFemale Coupler x FNPT€61.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3LX15 Coupler Female 1.5 In
€26.30 /unit