Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3HPU9 Spring Assortment Wave Spring Steel/ss 62pcs | AC9NJM

APPROVED VENDOR 3HPU9 Spring Assortment Wave Spring Steel/ss 62pcs

Item: AC9NJM Model: 3HPU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€351.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Assortment
FinishPlain
MaterialCarbon Steel, Stainless Steel
Number Of Pieces62
Number Of Sizes31
TypeWave Disc
Disc TypeWave Disc Spring
Sizes Included(62) Wave Springs: 0.367" to 2.028" OD
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 3.483
Ship height (cm)50.29
Ship length (cm)34.29
Ship width (cm)10.92
HS code7320905060
Country of OriginUS

Product Variants

ProductModelFinishMaterialNumber Of PiecesNumber Of SizesGradePrice
APPROVED VENDOR 1NDW2 Spring Assortment Extension/compression Steel 218 Pc | AB2QRA 1NDW2Zinc PlatedHigh Carbon Steel21879-€520.66
APPROVED VENDOR 1NDW4 Spring Assortment Extension/compression Steel 123 Pc | AB2QRC 1NDW4Zinc PlatedHigh Carbon Steel12340-€437.79
APPROVED VENDOR 1NDW6 Spring Assortment Compression Steel 150 Pc | AB2QRE 1NDW6PlainHigh Carbon Steel15075-€400.71
APPROVED VENDOR 1NDW8 Spring Assortment Compress 302 Stainless Steel 150 Pc | AB2QRG 1NDW8PlainStainless Steel15075Grade 302€453.28
APPROVED VENDOR 3HPU2 Spring Assortment Extension/compression Steel 90 Pieces | AC9NJE 3HPU2Zinc PlatedCarbon Steel9040-€73.91
APPROVED VENDOR 3HPU3 Spring Assortment Double Loop External Steel 25 Pieces | AC9NJF 3HPU3Zinc PlatedCarbon Steel2525-€49.33
APPROVED VENDOR 3HPU4 Spring Assortment Compressor Steel 100 Pieces | AC9NJG 3HPU4Zinc PlatedCarbon Steel10050-€45.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3HPU9 Spring Assortment Wave Spring Steel/ss 62pcs
€351.31 /unit