Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3HPG4 Torsion Spring 90 Degree 0.309od - Pack Of 6 | AC9NEU

APPROVED VENDOR 3HPG4 Torsion Spring 90 Degree 0.309od - Pack Of 6

Item: AC9NEU Model: 3HPG4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorsion Spring
Deflection Angle90°
FinishPlain
Leg Length1 1/4"
MaterialCarbon Steel Music Wire
Max. Rod Outside Dia.0.187"
Number Of Coils4.25
Outside Dia.0.309"
Spring Length @ Torque5/8"
Torque @ 1/2 Leg Length1.473 lbs.-in.
Wind DirectionLeft Hand
Wire Dia.1/25"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.56
Ship length (cm)8.26
Ship width (cm)5.08
HS code7320205020
Country of OriginUS

Product Variants

ProductModelWind DirectionMaterialLeg LengthWire Dia.Outside Dia.Torque @ 1/2 Leg LengthDeflection AngleFinishPkg. Qty.Price
APPROVED VENDOR 3HPD1 Torsion Spring 90 Degree 0.375od - Pack Of 6 | AC9NDL 3HPD1Right HandCarbon Steel Music Wire1 1/4"0.048"3/8"2.679 lbs.-in.90°Plain6€7.43
APPROVED VENDOR 3HPD2 Torsion Spring 90 Degree 0.408od - Pack Of 6 | AC9NDM 3HPD2Right HandCarbon Steel Music Wire2"0.051"0.408"3.107 lbs.-in.90°Plain6€7.41
APPROVED VENDOR 3HPD3 Torsion Spring 90 Degree 0.484od - Pack Of 6 | AC9NDN 3HPD3Right HandCarbon Steel Music Wire2"0.054"0.484"3.509 lbs.-in.90°Plain6€7.61
APPROVED VENDOR 3HPD4 Torsion Spring 90 Degree 0.499od - Pack Of 6 | AC9NDP 3HPD4Right HandCarbon Steel Music Wire2"0.059"0.499"4.5 lbs.-in.90°Plain6€9.00
APPROVED VENDOR 3HPD5 Torsion Spring 90 Degree 0.560od - Pack Of 6 | AC9NDQ 3HPD5Right HandCarbon Steel Music Wire2"0.063"14/25"5.518 lbs.-in.90°Plain6€8.66
APPROVED VENDOR 3HPD6 Torsion Spring 90 Degree 0.678od - Pack Of 6 | AC9NDR 3HPD6Right HandCarbon Steel Music Wire2"0.078"0.678"10.446 lbs.-in.90°Plain6€10.29
APPROVED VENDOR 3HPF8 Torsion Spring 90 Degree 0.160od - Pack Of 6 | AC9NEN 3HPF8Left HandCarbon Steel Music Wire1/2"0.017"4/25"0.125 lbs.-in.90°Plain6€7.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3HPG4 Torsion Spring 90 Degree 0.309od - Pack Of 6
€8.07 /pack