Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3G118 Rigid Semi-pneumatic Caster 2-1/2 W 8 D | AC9EQZ

APPROVED VENDOR 3G118 Rigid Semi-pneumatic Caster 2-1/2 W 8 D

Item: AC9EQZ Model: 3G118
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Semi-Pneumatic Caster
Caster Load Rating Range300 lbs. to 999 lbs.
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternD
Hub ColorWhite
Hub MaterialSteel
Hub TypeSymmetrical
Hub Width3"
Inside Bolt Hole Spacing4 1/8" x 4 1/2"
Load Rating350 lbs.
Mounting Bolt Dia.3/8"
Mounting TypeB
Outside Bolt Hole Spacing4 1/8" x 4 1/2"
Overall Height10"
Plate Thickness1/4"
Plate TypeD
Tire Rim Dia.4"
Tire Thickness2"
TreadRibbed
Wheel BearingsBall
Wheel Dia.8"
Wheel Width2 1/2"
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsYes
Mounting Height10"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size5" x 5 1/2"
Mounting Plate Size & Bolt Hole Pattern5" x 5 1/2" ( D )
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Tread ColorBlack
Wheel Bearing TypePrecision Ball
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 4.32
Ship height (cm)25.4
Ship length (cm)21.08
Ship width (cm)12.7
HS code8716903000
Country of OriginCN

Product Details:

    • Tread Color (Black)

Product Variants

ProductModelWheel Dia.Wheel WidthCaster Load Rating RangeLoad RatingInside Bolt Hole SpacingOutside Bolt Hole SpacingOverall HeightHub WidthPrice
APPROVED VENDOR 3G116 Rigid Semi-pneumatic Caster 2 W 6 Diameter | AC9EQX 3G1166"2"0 lbs. to 299 lbs.200 lbs.4 1/8" x 4 1/2"4 1/8" x 4 1/2"7 3/8"2 1/2"€44.21
APPROVED VENDOR 3G150 Rigid Semi-pneumatic Caster 2 W 6 Diameter | AC9ERU 3G1506"2"0 lbs. to 299 lbs.200 lbs.2 5/8" x 3"3" x 3 5/8"7 3/8"2 1/2"€40.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3G118 Rigid Semi-pneumatic Caster 2-1/2 W 8 D
€79.22 /unit