Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3DZG6 Taper Pin 18-8 Stainless Steel #8 5 11/16 Overall Length | AC8VCW

APPROVED VENDOR 3DZG6 Taper Pin, 7/16 In - 20 Thread Size, Ext. Threaded, 0.386 In Small End Dia., 5 11/16 In Lg.

Item: AC8VCW Model: 3DZG6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeGrade 18-8
HardnessRockwell B90
Large End Dia.0.49"
Large End Dia. Tolerance-0.0007" to +0.0013"
Length5 11/16"
Length Tolerance-0.01" to +0.01"
MaterialStainless Steel
Pin Size8
Small End Dia.0.386"
Small End Dia. Tolerance-0.01" to +0.01"
System Of MeasurementImperial
Thread Size7/16"-20
TypeExternal Threaded
Usable Length5"

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)13.46
HS code8477908501
Country of OriginUS

Product Variants

ProductModelThread SizePin SizeUsable LengthLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. TolerancePkg. Qty.Price
GL HUYETT WWG-TPTS048 Taper Pin 7/16-20 Thread | AC2MZT 2LE96 WWG-TPTS0487/16"-2081 3/4"0.49"---0.01" to +0.01"-0.0007" to +0.0013"1€11.41
APPROVED VENDOR 2RAE9 Taper Pin Threaded 18-8 8-32 x 1 1/4 Pk5 | AC3BCN 2RAE9#8-3211"0.17"0.149"Plain-0.01" to +0.01"-0.0007" to +0.0013"5€17.89
APPROVED VENDOR 2RAF1 Taper Pin Threaded 18-8 8-32 x 1 1/2 Pk5 | AC3BCP 2RAF1#8-3211 1/4"0.17"0.144"Plain-0.01" to +0.01"-0.0007" to +0.0013"5€13.96
APPROVED VENDOR 2RAF2 Taperpin Threaded 18-8 10-32 x 1 1/2 Pk5 | AC3BCQ 2RAF2#10-3221 1/4"0.191"0.165"Plain-0.01" to +0.01"-0.0007" to +0.0013"5€13.11
APPROVED VENDOR 2RAF3 Taperpin Threaded 18-8 10-32 x 1 3/4 Pk5 | AC3BCR 2RAF3#10-3221 1/2"0.191"4/25"Plain-0.01" to +0.01"-0.0007" to +0.0013"5€21.11
APPROVED VENDOR 2RAF4 Taperpin Threaded 18-8 10-32 x 2 1/4 Pk5 | AC3BCT 2RAF4#10-3222"0.191"0.149"Plain-0.01" to +0.01"-0.0007" to +0.0013"5€23.57
APPROVED VENDOR 2RAF5 Taper Pin Threaded 18-8 10-32 x 1 - Pack Of 5 | AC3BCU 2RAF5#10-3233/4"0.217"0.201"Plain-0.01" to +0.01"-0.0007" to +0.0013"5€13.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3DZG6 Taper Pin, 7/16 In - 20 Thread Size, Ext. Threaded, 0.386 In Small End Dia., 5 11/16 In Lg.
€24.09 /unit