Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3DYZ6 Taper Pin #2/0 1 1/2 Overall Length - Pack Of 50 | AC8VCD

APPROVED VENDOR 3DYZ6 Taper Pin, Std, 0.11 In Small End Dia., 1 1/2 In Lg., 0.14 In Large End Dia., 2/0 Pin Size, 50 Pk

Item: AC8VCD Model: 3DYZ6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
HardnessRockwell B90
Large End Dia.0.14"
Large End Dia. Tolerance-0.0007" to +0.0013"
Length1 1/2"
Length Tolerance-0.01" to +0.01"
MaterialCarbon Steel
Pin Size2/0 AWG
Small End Dia.0.11"
Small End Dia. Tolerance-0.01" to +0.01"
System Of MeasurementImperial
TypeStandard
Large End Diameter0.14"
Large End Diameter Tolerance+0.0013/-0.0007"
Material Grade/classUngraded
Overall Length Tolerance+/-0.01"
Pin TypeStandard
Product TypeTaper Pin
Rockwell HardnessB90
Shank Length1 1/2"
Small End Diameter0.11"
Small End Diameter Tolerance+/-0.01"
StandardsREACH COMPLIANT, ROHS COMPLIANT
Usable Length1 1/2"
Usable Length Tolerance+/-0.01"

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)3.3
HS code8477908501
Country of OriginUS

Product Variants

ProductModelPin SizeLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessSmall End Dia. TolerancePkg. Qty.Price
APPROVED VENDOR 2RAD8 Taper Pin Standard Carbon #5/0 x 5/8 - Pack Of 50 | AC3BCE 2RAD85/0 AWG0.093"0.081"Plain-0.01" to +0.01"-0.0007" to +0.0013"--50€30.24
APPROVED VENDOR 2RAD9 Taper Pin Carbon #5/0 x 1 1/2l - Pack Of 50 | AC3BCF 2RAD95/0 AWG0.093"0.063"Plain-0.01" to +0.01"-0.0007" to +0.0013"--50€24.74
APPROVED VENDOR 2RAE1 Taper Pin Standard Carbon #4/0 x 5/8 - Pack Of 50 | AC3BCG 2RAE14/0 AWG0.109"0.096"Plain-0.01" to +0.01"-0.0007" to +0.0013"--50€19.32
APPROVED VENDOR 2RAE2 Taper Pin Standard Carbon #4/0 x 7/8 - Pack Of 50 | AC3BCH 2RAE24/0 AWG0.109"0.091"Plain-0.01" to +0.01"-0.0007" to +0.0013"--50€20.49
APPROVED VENDOR 2RAE3 Taper Pin Standard Carbon #2/0 x 7/8 - Pack Of 50 | AC3BCJ 2RAE32/0 AWG0.14"0.123"Plain-0.01" to +0.01"-0.0007" to +0.0013"--50€24.67
APPROVED VENDOR 2RAE4 Taper Pin Standard Carbon #5 x 7 L - Pack Of 10 | AC3BCK 2RAE450.289"0.143"Plain-0.01" to +0.01"-0.0007" to +0.0013"--10€23.94
APPROVED VENDOR 2RAE6 Taper Pin Standard Carbon Steel #9 x 6 1/2 Inch Length | AC3BCL 2RAE690.591"0.456"Plain-0.01" to +0.01"-0.0007" to +0.0013"--1€7.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3DYZ6 Taper Pin, Std, 0.11 In Small End Dia., 1 1/2 In Lg., 0.14 In Large End Dia., 2/0 Pin Size, 50 Pk
€32.25 /pack