Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3CVZ7 O-ring Assortment Silicone 200 Piece 12szs | AC8PAL

APPROVED VENDOR 3CVZ7 O-ring Assortment Silicone 200 Piece 12szs

Item: AC8PAL Model: 3CVZ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemO-Ring Assortment
Case TypePlastic
ColorRed
Durometer70 Shore A
HardnessMedium, Hard
MaterialSilicone
Number Of Pieces200
Number Of Sizes12
Sae Or MetricSAE
Temp. Range-65°F to +450°F
Dash Number010, 011, 012, 110, 111, 116, 211, 212
Fda ApprovedFDA Approved
Includes CaseCase Included
Operating Temperature - Maximum450°F
Operating Temperature - Minimum-65°F
Sizes Included(10) Each of 112 to 116, (15) 111, (25) Each of 012, 110, (35) Each of 010, 011, (7) 212, (8) 211
StandardsASTM D2000, SAE J200
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.79
Ship length (cm)17.78
Ship width (cm)9.65
HS code4016935010
Country of OriginCN

Product Variants

ProductModelMaterialNumber Of PiecesColorNumber Of SizesSae Or MetricHardnessTemp. RangeDurometerPrice
APPROVED VENDOR 1RGX5 O-ring Assortment Buna N 200 Piece 12 Szs | AB3CJY 1RGX5Buna N200Black12SAEMedium, Hard-40°F to +250°F70 Shore A€19.15
APPROVED VENDOR 1RGX6 O-ring Assortment Buna N 382 Piece 30 Szs | AB3CJZ 1RGX6Buna N382Black30SAEMedium, Hard-40°F to +250°F70 Shore A€42.78
APPROVED VENDOR 1RGX7 O-ring Assortment Buna N 1110 Piece 150sz | AB3CKA 1RGX7Buna N1110Black150SAEMedium, Hard-40°F to +250°F70 Shore A€373.86
APPROVED VENDOR 1RGX8 O-ring Assortment Buna N 212 Piece 20 Szs | AB3CKB 1RGX8Buna N212Black20SAEVery Hard-30°F to +250°F90 Shore A€49.61
APPROVED VENDOR 1RGX9 O-ring Assortment Buna N 380 Piece 36 Szs | AB3CKC 1RGX9Buna N380Black36MetricMedium, Hard-40°F to +250°F70 Shore A€54.39
APPROVED VENDOR 1RGY1 O-ring Assortment Buna N 385 Piece 30 Szs | AB3CKD 1RGY1Buna N385Black30MetricMedium, Hard-40°F to +250°F70 Shore A€47.51
APPROVED VENDOR 1RGY2 O-ring Assortment Buna N 385 Piece 30 Szs | AB3CKE 1RGY2Buna N385Black30MetricVery Hard-30°F to +250°F90 Shore A€95.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3CVZ7 O-ring Assortment Silicone 200 Piece 12szs
€30.88 /unit