Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3CTZ3 Sandwich Bag 7 x 7 Inch - Pack Of 1000 | AC8NLB

APPROVED VENDOR 3CTZ3 Sandwich Bag 7 x 7 Inch - Pack Of 1000

Item: AC8NLB Model: 3CTZ3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSandwich Bag
ClosureLip Flip
ColorClear
Length7"
MaterialPolyethylene
Thickness0.85 mil.
Width7"
Bag FeaturesStandard
Bpi CertifiedNo
Closure TypeFlip Top
CompostableNot Compostable
Display Qty1000
Fda CompliantYes
Microwave SafeNo
Open/reclosableReclosable
Package ConfigurationFlat Pack
RecyclableYes
StandardsFDA
Usda Certified Bio-based ProductsNo

Shipping Info:

Ship weight (kg) 1.5075
Ship height (cm)8.89
Ship length (cm)23.88
Ship width (cm)19.3
HS code3923210011
Country of OriginCN

Product Variants

ProductModelThicknessClosureColorMaterialPkg. Qty.Price
APPROVED VENDOR 3CTZ2 Sandwich Bag 6-3/4 x 6-3/4 Inch - Pack Of 2000 | AC8NLA 3CTZ20.5 mil.Lip FlipClearPolyethylene2€36.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3CTZ3 Sandwich Bag 7 x 7 Inch - Pack Of 1000
€52.70 /unit