Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3ANH6 Rod Steel 4140 1 1/4 Inch Diameter x 3 Feet Length | AC8JCM

APPROVED VENDOR 3ANH6 Rod Steel 4140 1 1/4 Inch Diameter x 3 Feet Length

Item: AC8JCM Model: 3ANH6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Stock
Alloy Type4140
Diameter1 1/4"
Diameter Tolerance-0.001" to 0"
GradeGrade 4140
Hardness ScaleBHN
Length3 ft.
Length Tolerance-3" to +3"
MaterialAlloy Steel
TemperCold Finished
TypePrecision Centerless Round
Typical Hardness321
Typical Tensile Strength125000 psi
Typical Yield Strength105000 psi
Brinell Hardness321
FabricationCold Finished
Heat TreatableYes
Heat TreatmentTempered
MachinabilityNot Rated
Material GradeGrade 4140
Mechanical FinishMill
Outside Diameter1 1/4"
Outside Diameter Tolerance+0.000"/-0.001"
Overall Length36"
Rockwell HardnessNot Rated
ShapeRod
StandardsAISI 4140, ASTM A108, ASTM A193 B7, ASTM A29, UNS G41400
System Of MeasurementImperial
Tensile Strength125000 psi
Tolerance RatingStandard
Yield Strength105000 psi

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)3.18
Ship length (cm)91.44
Ship width (cm)3.18
HS code7228501080
Country of OriginUS

Product Variants

ProductModelGradeTypeMaterialPrice
APPROVED VENDOR 2HKN2 Rod Steel 4140 1/2 Inch Diameter x 1 Feet Length | AC2BWM 2HKN2Grade 4140General PurposeAlloy Steel€4.95
APPROVED VENDOR 2HKV1 Rod Steel 4140 1 1/8 Inch Diameter x 1 Feet Length | AC2BYH 2HKV1Grade 4140General PurposeAlloy Steel€30.21
APPROVED VENDOR 2HKV7 Rod Steel 4140 1 7/8 Inch Diameter x 1 Feet Length | AC2BYP 2HKV7Grade 4140General PurposeAlloy Steel€68.83
APPROVED VENDOR 2KUF3 Rod Steel 4140 1 1/8 Inch Diameter x 3 Feet Length | AC2KBA 2KUF3Grade 4140General PurposeAlloy Steel€85.14
APPROVED VENDOR 2KUF9 Rod Steel 4140 1 7/8 Inch Diameter x 3 Feet Length | AC2KBG 2KUF9Grade 4140General PurposeAlloy Steel€160.26
APPROVED VENDOR 2KUH8 Rod Steel 4140 1 7/8 Inch Diameter x 6 Feet Length | AC2KBT 2KUH8Grade 4140General PurposeAlloy Steel€337.35
RFQ
APPROVED VENDOR 2KUJ1 Rod Steel 8620 1 1/4 Inch Diameter x 1 Feet Length | AC2KBV 2KUJ1Grade 8620General PurposeAlloy Steel€27.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ANH6 Rod Steel 4140 1 1/4 Inch Diameter x 3 Feet Length
€142.87 /unit