Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3AFD9 Tubing Welded 3/8 Inch 6 Feet 316 Stainless Steel | AC8HTY

APPROVED VENDOR 3AFD9 Tubing Welded 3/8 Inch 6 Feet 316 Stainless Steel

Item: AC8HTY Model: 3AFD9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€62.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
GradeGrade 316
Inside Dia.0.277"
Length6"
MaterialStainless Steel
Max. Pressure4110 psi
Outside Dia.3/8"
Outside Dia. Tolerance-0.005" to +0.005"
Temp. Range-325°F to +1500°F
TypeWelded
Wall Thickness0.049"
FabricationWelded
FormStraight
Inside Diameter0.28"
Material GradeGrade 316
Maximum Operating Pressure4110 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature-325°F
Outside Diameter3/8"
Outside Diameter Tolerance+/-0.005"
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant, Pitting Resistant
StandardsASTM 269
TemperAnnealed

Shipping Info:

Ship weight (kg) 0.4635
Ship height (cm)0.97
Ship length (cm)182.88
Ship width (cm)0.97
HS code7306405080
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemp. RangeGradeOutside Dia. ToleranceMaterialPrice
APPROVED VENDOR 3ADE3 Tubing Welded 5/16 Inch 6 Feet 304 Stainless Steel | AC8HJL 3ADE30.312"0.273"0.02"-423°F to +1500°F304-0.006" to +0.006"Stainless Steel€27.31
RFQ
APPROVED VENDOR 3ADE4 Tubing Welded 5/16 Inch 6 Feet 304 Stainless Steel | AC8HJM 3ADE40.312"0.257"0.028"-423°F to +1500°F304-0.006" to +0.006"Stainless Steel€24.12
RFQ
APPROVED VENDOR 3ADE5 Tubing Welded 5/16 Inch 6 Feet 304 Stainless Steel | AC8HJN 3ADE50.312"0.243"0.035"-423°F to +1500°F304-0.006" to +0.006"Stainless Steel€33.07
RFQ
APPROVED VENDOR 3ADE6 Tubing Welded 5/16 Inch 6 Feet 304 Stainless Steel | AC8HJP 3ADE60.312"0.215"0.049"-423°F to +1500°F304-0.006" to +0.006"Stainless Steel€43.79
RFQ
APPROVED VENDOR 3ADE7 Tubing Welded 5/16 Inch 6 Feet 304 Stainless Steel | AC8HJQ 3ADE70.312"0.183"0.065"-423°F to +1500°F304-0.006" to +0.006"Stainless Steel€65.20
RFQ
APPROVED VENDOR 3ADE8 Tubing Welded 3/8 Inch 6 Feet 304 Stainless Steel | AC8HJR 3ADE83/8"0.335"0.02"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€24.92
RFQ
APPROVED VENDOR 3ADE9 Tubing Welded 3/8 Inch 6 Feet 304 Stainless Steel | AC8HJT 3ADE93/8"0.319"0.028"-423°F to +1500°F304-0.005" to +0.005"Stainless Steel€18.22
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3AFD9 Tubing Welded 3/8 Inch 6 Feet 316 Stainless Steel
€62.19 /unit