Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3ACV1 Tubing Seamless 3/8 Inch 6 Feet 304 Stainless Steel | AC8HFR

APPROVED VENDOR 3ACV1 Tubing Seamless 3/8 Inch 6 Feet 304 Stainless Steel

Item: AC8HFR Model: 3ACV1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€34.25 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
Grade304
Inside Dia.0.305"
Length6"
MaterialStainless Steel
Max. Pressure2936 psi
Outside Dia.3/8"
Outside Dia. Tolerance-0.005" to +0.005"
Temp. Range-425°F to +1500°F
TypeSeamless
Wall Thickness0.035"
FabricationSeamless
FeaturesFormability and Ductility
FormStraight
Industry ApplicationFood and Beverage, Mechanical, Petrochemical Processing, Pharmaceutical and Chemical
Inside Diameter0.31"
Material GradeGrade 304
Maximum Operating Pressure2936 psi @ 72°F
Maximum Operating Temperature1500°F
Minimum Operating Temperature-425°F
Outside Diameter3/8"
Outside Diameter Tolerance+/-0.005"
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant
StandardsASTM 269
TemperAnnealed

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)0.97
Ship length (cm)182.88
Ship width (cm)0.97
HS code7304413045
Country of OriginCN

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessTemp. RangeGradeOutside Dia. ToleranceMaterialPrice
APPROVED VENDOR 3ACH3 Tubing Seamless 3/16 Inch 6 Feet 316 Stainless Steel | AC8HCZ 3ACH30.188"0.148"0.02"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€94.62
RFQ
APPROVED VENDOR 3ACH5 Tubing Seamless 5/16 Inch 6 Feet 316 Stainless Steel | AC8HDB 3ACH50.312"0.273"0.02"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€122.87
RFQ
APPROVED VENDOR 3ACH6 Tubing Seamless 3/8 Inch 6 Feet 316 Stainless Steel | AC8HDC 3ACH63/8"0.245"0.065"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€118.24
RFQ
APPROVED VENDOR 3ACJ1 Tubing Seamless 3/4 Inch 6 Feet 316 Stainless Steel | AC8HDG 3ACJ13/4"0.51"3/25"-325°F to +1500°FGrade 316-0.005" to +0.005"Stainless Steel€345.58
RFQ
APPROVED VENDOR 3ACT1 Tubing Seamless 3/16 Inch 6 Feet 304 Stainless Steel | AC8HEX 3ACT10.188"0.148"0.02"-425°F to +1500°F304-0.005" to +0.005"Stainless Steel€55.08
RFQ
APPROVED VENDOR 3ACT2 Tubing Seamless 3/16 Inch 6 Feet 304 Stainless Steel | AC8HEY 3ACT20.188"0.132"0.028"-425°F to +1500°F304-0.005" to +0.005"Stainless Steel€52.73
RFQ
APPROVED VENDOR 3ACT3 Tubing Seamless 3/16 Inch 6 Feet 304 Stainless Steel | AC8HEZ 415140.188"0.118"0.035"-425°F to +1500°F304-0.005" to +0.005"Stainless Steel€61.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3ACV1 Tubing Seamless 3/8 Inch 6 Feet 304 Stainless Steel
€34.25 /unit