Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 36D735 Slotted Shim 3 x 3 In x 0.005in - Pack Of 20 | AC6TTT

APPROVED VENDOR 36D735 Slotted Shim 3 x 3 In x 0.005in - Pack Of 20

Item: AC6TTT Model: 36D735
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlotted Shim Pack
ColorSilver
GradeGrade 302/304
Length3"
MaterialStainless Steel
Rockwell HardnessRockwell C35 To C45
Slot Depth1.875"
Slot Width3/4"
Tab Height7/8"
Tab Width2"
TemperFull Hard
Thickness0.127 mm
Thickness Tolerance-0.00025" to +0.00025"
TypeWith Tab
Width3"
ApplicationAlignment, Leveling, Used For Spacing
FinishPlain
Maximum Bolt Size3/4"
Product TypeSlotted Shims
Shim Length3"
Shim Width3"
Slotted Shim TypeTabbed
Tensile Strength75000 psi
Trade SizeB

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.29
Ship length (cm)10.92
Ship width (cm)8.38
HS code7326908588
Country of OriginUS

Product Variants

ProductModelThicknessSlot DepthSlot WidthTemperColorTab HeightTab WidthRockwell HardnessPkg. Qty.Price
APPROVED VENDOR 36D718 Slotted Shim 2 x 2 In x 0.001in - Pack Of 20 | AC6TRZ 36D7180.025 mm1 5/16"5/8"Full HardSilver5/8"1 1/2"Rockwell C35 To C4520€44.19
APPROVED VENDOR 36D719 Slotted Shim 2 x 2 In x 0.002in - Pack Of 20 | AC6TTA 36D7190.051 mm1 5/16"5/8"Full HardSilver5/8"1 1/2"Rockwell C35 To C4520€31.67
APPROVED VENDOR 36D720 Slotted Shim 2 x 2 In x 0.003in - Pack Of 20 | AC6TTB 36D7200.076 mm1 5/16"5/8"Full HardSilver5/8"1 1/2"Rockwell C35 To C4520€31.51
APPROVED VENDOR 36D721 Slotted Shim 2 x 2 In x 0.004in - Pack Of 20 | AC6TTC 36D7210.102 mm1 5/16"5/8"Full HardSilver5/8"1 1/2"Rockwell C35 To C4520€31.50
APPROVED VENDOR 36D722 Slotted Shim 2 x 2 In x 0.005in - Pack Of 20 | AC6TTD 36D7220.127 mm1 5/16"5/8"Full HardSilver5/8"1 1/2"Rockwell C35 To C4520€32.59
APPROVED VENDOR 36D723 Slotted Shim 2 x 2 In x 0.010in - Pack Of 20 | AC6TTE 36D7230.254 mm1.312"5/8"Full HardSilver5/8"1 1/2"Rockwell C35 To C4520€32.85
APPROVED VENDOR 36D724 Slotted Shim 2 x 2 In x 0.015in - Pack Of 20 | AC6TTF 36D7240.381 mm1 5/16"5/8"Full HardSilver5/8"1 1/2"Rockwell C35 To C4520€32.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 36D735 Slotted Shim 3 x 3 In x 0.005in - Pack Of 20
€40.68 /pack