Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 354365G Hex Jam Locknut Slotted 1 1/8-12 - Pack Of 5 | AF2XNN 6YRL8

APPROVED VENDOR 354365G Hex Jam Locknut, 1 1/8 In - 12 Thread Size, Slotted Castle, 1 11/16 In Hex Wd., Std Hex, 5 Pk

Item: AF2XNN Model: 354365GCross Ref: 6YRL8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Jam Locknut
ClassNot Applicable
FinishPlain
For Pin Dia.7/32"
GradeGrade 5
HardnessRockwell C32
Hex Width1 11/16"
MaterialSteel
Nut Height39/64"
Nut TypeSlotted Castle
Slot Depth0.33"
Slot Width1/3"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1 1/8"-12
Thread TypeFine
TypeStandard Hex

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.81
Ship length (cm)15.24
Ship width (cm)5.08
HS code7318160085
Country of OriginKR

Product Variants

ProductModelThread SizeHex WidthNut HeightSlot DepthSlot WidthHardnessNut TypeTypePkg. Qty.Price
APPROVED VENDOR 371065G Hex Locknut Castlated 3/8-24 - Pack Of 100 | AF2WQG 6YHK1 371065G3/8"-249/16"13/32"0.29"0.15"Rockwell C32Slotted CastleStandard Hex100€98.58
APPROVED VENDOR 371125G Hex Locknut Castlated 1/2-20 - Pack Of 50 | AF2WQJ 6YHK3 371125G1/2"-203/4"9/16"0.42"0.18"Rockwell C32Slotted CastleStandard Hex50€98.70
APPROVED VENDOR 371155G Hex Locknut Castlated 9/16-18 - Pack Of 25 | AF2WQK 6YHK4 371155G9/16"-187/8"39/64"0.43"0.18"Rockwell C32Slotted CastleStandard Hex25€62.19
APPROVED VENDOR 371205G Hex Locknut Castlated 5/8-18 - Pack Of 25 | AF2WQL 6YHK5 371205G5/8"-1815/16"23/32"0.51"6/25"Rockwell C32Slotted CastleStandard Hex25€63.46
APPROVED VENDOR 371245G Hex Locknut Castlated 3/4-16 - Pack Of 10 | AF2WQM 6YHK6 371245G3/4"-161 1/8"13/16"0.57"6/25"Rockwell C32Slotted CastleStandard Hex10€45.50
APPROVED VENDOR 371285G Hex Locknut Castlated 7/8-14 - Pack Of 10 | AF2WQN 6YHK7 371285G7/8"-141 5/16"29/32"0.67"6/25"Rockwell C32Slotted CastleStandard Hex10€58.99
APPROVED VENDOR 372305G Hex Locknut Castlated 1-12 - Pack Of 5 | AF2WQP 6YHK8 372305G1"-121 1/2"1"0.73"0.3"Rockwell C32Slotted CastleStandard Hex5€51.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 354365G Hex Jam Locknut, 1 1/8 In - 12 Thread Size, Slotted Castle, 1 11/16 In Hex Wd., Std Hex, 5 Pk
€47.86 /pack