Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 351204G Hex Locknut Slotted 5/8-18 - Pack Of 25 | AF2XMH 6YRH9

APPROVED VENDOR 351204G Hex Locknut, 5/8 In - 18 Thread Size, Slotted Castle, 15/16 In Hex Wd., Std Hex, 25 Pk

Item: AF2XMH Model: 351204GCross Ref: 6YRH9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.26 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishZinc Plated
For Pin Dia.5/32"
GradeGrade 5
HardnessRockwell C32
Hex Width15/16"
MaterialSteel
Nut Height35/64"
Nut TypeSlotted Castle
Slot Depth0.34"
Slot Width6/25"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size5/8"-18
Thread TypeFine
TypeStandard Hex
ColorClear
For Pin Diameter5/32"
Hex Height9/16"
Lock TypeSlotted Castle
Material Grade/classGrade 5
Material Quality StandardsASME B18.2.2, SAE J995
Minimum Slot Width0.18"
Overall Height9/16"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)7.62
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightSlot DepthSlot WidthHardnessNut TypeTypePkg. Qty.Price
APPROVED VENDOR 351014G Hex Locknut Slotted 1/4-20 - Pack Of 100 | AF2XLW 6YRG0 351014G1/4"-207/16"7/32"0.14"0.1"Rockwell C32Slotted CastleStandard Hex100€51.42
APPROVED VENDOR 351026G Hex Locknut Slotted 1/4-28 - Pack Of 100 | AF2XMB 6YRH3 351026G1/4"-287/16"7/32"0.14"0.1"Rockwell C32Slotted CastleStandard Hex100€69.93
APPROVED VENDOR 351084G Hex Locknut Slotted 7/16-20 - Pack Of 100 | AF2XME 6YRH6 351084G7/16"-2011/16"3/8"0.23"0.15"Rockwell C32Slotted CastleStandard Hex100€79.12
APPROVED VENDOR 351119G Hex Locknut Slotted 1/2-20 - Pack Of 50 | AF2XMF 6YRH7 351119G1/2"-203/4"7/16"0.29"0.18"Rockwell C32Slotted CastleStandard Hex50€38.15
APPROVED VENDOR 351164G Hex Locknut Slotted 9/16-18 - Pack Of 25 | AF2XMG 6YRH8 351164G9/16"-187/8"31/64"0.31"0.18"Rockwell C32Slotted CastleStandard Hex25€21.30
APPROVED VENDOR 351279G Hex Locknut Slotted 7/8-14 - Pack Of 10 | AF2XMK 6YRJ1 351279G7/8"-141 5/16"3/4"13/25"6/25"Rockwell C32Slotted CastleStandard Hex10€44.90
APPROVED VENDOR 351324G Hex Locknut Slotted 1-14 - Pack Of 5 | AF2XML 6YRJ2 351324G1"-141 1/2"55/64"0.59"0.3"Rockwell C32Slotted CastleStandard Hex5€31.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 351204G Hex Locknut, 5/8 In - 18 Thread Size, Slotted Castle, 15/16 In Hex Wd., Std Hex, 25 Pk
€30.26 /pack