Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 33L954 Safety Fence 4 Feet Height 100 Feet Length Orange | AC6FCT

APPROVED VENDOR 33L954 Safety Fence 4 Feet Height 100 Feet Length Orange

Item: AC6FCT Model: 33L954
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Fence
ColorOrange
Height4 ft.
Length100 ft.
MaterialPolypropylene
Mesh ShapeSquare
Mesh Size2" x 2 3/8"
Overall Height4 ft.
Overall Length100 ft.
Product TypeSafety Fence

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)121.92
Ship length (cm)17.02
Ship width (cm)17.02
HS code3925900000
Country of OriginMX

Product Variants

ProductModelColorMaterialMesh SizeMesh ShapeHeightPrice
APPROVED VENDOR 33L958 Safety Fence 4 Feet Height 50 Feet Length Green | AC6FCX 33L958GreenHDPE1 1/2" x 1 3/4"Diamond4 ft.€95.61
APPROVED VENDOR 33L959 Safety Fence 4 Feet Height 100 Feet Length Yellow/green | AC6FCY 33L959Green, YellowHDPE1 1/2" x 1 3/4"Square4 ft.€77.39
APPROVED VENDOR 64090204 Safety Fence 4 Feet Height Orange 50 Feet Length | AF3XUT 8ENE1 64090204OrangePolyethylene1 1/4" x 1 1/2"Diamond4 ft.€129.35
APPROVED VENDOR 090045 Safety Fence 4 Feet Height 50 Feet Length Orange | AF4WJQ 9ME95 89909004OrangePolypropylene3 1/2" x 1.7"Oval4 ft.€56.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 33L954 Safety Fence 4 Feet Height 100 Feet Length Orange
€72.40 /unit