APPROVED VENDOR 32V422 Wire Shelving 74x60x18 5 Shelf Chrome | AC6CLZ

APPROVED VENDOR 32V422 Wire Shelving 74x60x18 5 Shelf Chrome

Item: AC6CLZ Model: 32V422
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€359.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Shelving Unit
ColorChrome
Depth18"
FinishChrome Plated
Height74"
MaterialSteel
Number Of Shelves5
Shelf Adjustments1"
Shelf Capacity300 lbs.
Shelving TypeFreestanding
Width60"
Wire Shelving TypeStarter
Includes(4) Posts
Load Capacity Per Shelf300 lbs.
Overall Depth18"
Overall Height74"
Overall Width60"
Recommended EnvironmentsDry
Shelf Adjustment TypeSplit Sleeve
Shelving ConfigurationStarter
Whole Unit Load Capacity1200 lbs.

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)45.72
Ship length (cm)45.72
Ship width (cm)152.4
HS code9403200020
Country of OriginCN

Product Variants

ProductModelNumber Of ShelvesShelf AdjustmentsColorFinishMaterialShelf CapacityWire Shelving TypeShelving TypePrice
APPROVED VENDOR 32V394 Wire Shelving 63x36x18 5 Shelf Chrome | AC6CKV 32V39451"ChromeChrome PlatedSteel300 lbs.StarterFreestanding€197.90
APPROVED VENDOR 32V397 Wire Shelving 63x36x18 6 Shelf Chrome | AC6CKY 32V39761"ChromeChrome PlatedSteel300 lbs.StarterFreestanding€243.28
APPROVED VENDOR 32V401 Wire Shelving 63x60x18 4 Shelf Chrome | AC6CLB 32V40141"ChromeChrome PlatedSteel300 lbs.StarterFreestanding€261.69
RFQ
APPROVED VENDOR 32V404 Wire Shelving 63x60x18 5 Shelf Chrome | AC6CLE 32V40451"ChromeChrome PlatedSteel300 lbs.StarterFreestanding€279.10
RFQ
APPROVED VENDOR 32V407 Wire Shelving 63x60x18 6 Shelf Chrome | AC6CLH 32V40761"ChromeChrome PlatedSteel300 lbs.StarterFreestanding€303.68
RFQ
APPROVED VENDOR 32V413 Wire Shelving 74x36x18 5 Shelf Chrome | AC6CLP 32V41351"ChromeChrome PlatedSteel300 lbs.StarterFreestanding€343.63
APPROVED VENDOR 32V416 Wire Shelving 74x36x18 6 Shelf Chrome | AC6CLT 32V41661"ChromeChrome PlatedSteel300 lbs.StarterFreestanding€257.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 32V422 Wire Shelving 74x60x18 5 Shelf Chrome
€359.96 /unit