Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 32H994 Ball Valve Low Lead Brass Inline Fnpt 1/4 In | AC6AGD

APPROVED VENDOR 107-821NL Ball Valve Low Lead Brass Inline Fnpt 1/4 In

Item: AC6AGD Model: 107-821NLCross Ref: 32H994
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body StyleInline
Connection TypeFNPT x FNPT
Grade304
Handle TypeLever
Max. Pressure600 psi
Max. Steam Pressure150 psi WSP
Number Of Pieces2
Pipe Size1/4"
PortFull
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +365°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body MaterialBrass
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size1/4" x 1/4"
Connection Size - Side 21/4"
Connection Type - Side 1IPS
Connection Type - Side 2IPS
HandleLever
Handle ColorYellow
Handle MaterialSteel
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1/4"
Overall Length4.33"
StandardsANSI Z21.15/CGA 9.1, ASME B16.33, ASME B16.44, FM 1140, IAPMO/ANSI Z1157, MHKZ, NSF/ANSI 372, YQNZ, YRBX, YRPV
Valve Body StyleStraight
Valve Series7700T
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.1269
Ship height (cm)9.4
Ship length (cm)22.1
Ship width (cm)14.48
HS code8481801050
Country of OriginIT

Product Variants

ProductModelPipe SizeConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialStem MaterialPrice
APPROVED VENDOR 32H995 Ball Valve Low Lead Brass Inline Fnpt 3/8 In | AC6AGE 32H9953/8"FNPT x FNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€20.36
APPROVED VENDOR 32H996 Ball Valve Low Lead Brass Inline Fnpt 1/2 In | AC6AGF 107-823NL1/2"FNPT x FNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€21.31
APPROVED VENDOR 32H997 Ball Valve Low Lead Brass Inline Fnpt 3/4 In | AC6AGG 107-824NL3/4"FNPT x FNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€29.01
APPROVED VENDOR 32H998 Ball Valve Low Lead Brass Inline Fnpt 1 In | AC6AGH 107-825NL1"FNPT x FNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€45.86
APPROVED VENDOR 32H999 Ball Valve Low Lead Brass Inline Fnpt 1-1/4 In | AC6AGJ 107-826NL1 1/4"FNPT x FNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€72.15
APPROVED VENDOR 32J001 Ball Valve Low Lead Brass Inline Fnpt 1-1/2 In | AC6AGK 107-827NL1 1/2"FNPT x FNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€89.08
APPROVED VENDOR 32J002 Ball Valve Low Lead Brass Inline Fnpt 2 In | AC6AGL 107-828NL2"FNPT x FNPT600 psi150 psi WSPStainless SteelPTFEPTFEBrass€143.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 107-821NL Ball Valve Low Lead Brass Inline Fnpt 1/4 In
€14.98 /unit