Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 32H977 Brass Ball Valve Inline Fnpt 2-1/2 In | AC6AFK

APPROVED VENDOR 32H977 Brass Ball Valve Inline Fnpt 2-1/2 In

Item: AC6AFK Model: 32H977
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€323.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Ball Valve Product GroupManual
Body MaterialBrass
Body StyleInline
Connection TypeFNPT x FNPT
Handle TypeLever Locking
Max. Pressure900 psi
Max. Steam Pressure150 psi WSP
Number Of Pieces2
Pipe Size2 1/2"
PortFull
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +400°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Cleaned And BaggedNot Cleaned and Bagged
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 22 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLocking Lever
Handle ColorBlue
Handle Height4.83"
Handle Length6.96"
Nominal Valve Size2 1/2"
Overall Length5.53"
StandardsCSA, MSS SP-110, UL
Vacuum Service Rating29 in. hg
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 3.4425
Ship height (cm)17.78
Ship length (cm)27.94
Ship width (cm)11.43
HS code8481801085
Country of OriginCN

Product Variants

ProductModelMax. PressureHandle MaterialPipe SizePortNumber Of PiecesTemp. RangePressure For WaterBody MaterialPrice
APPROVED VENDOR 1PYT2 Brass Ball Valve Inline Fnpt 4 In | AB2ZJX 1PYT2600 psiSteel, Vinyl4"Full2-600 psi WOGBrass€437.93
APPROVED VENDOR 1PYZ3 Brass Ball Valve Inline Fnpt 1-1/4 In | AB2ZLW 107-816-LH200 psiSteel, Vinyl1 1/4"Full2-40°F to +140°F-Brass€86.75
APPROVED VENDOR 1PYZ4 Brass Ball Valve Inline Fnpt 1-1/2 In | AB2ZLX 107-817-LH200 psiSteel, Vinyl1 1/2"Full2-40°F to +140°F-Brass€115.38
APPROVED VENDOR 1PYZ5 Brass Ball Valve Inline Fnpt 2 In | AB2ZLY 107-818-LH200 psiSteel, Vinyl2"Full2-40°F to +140°F-Brass€190.55
APPROVED VENDOR 1PZA7 Brass Ball Valve Inline Fnpt 1/8 In | AB2ZNJ 1PZA7450 psi WOGNylon1/8"Reduced1-40°F to +350°F450 psi WOGBrass€10.96
APPROVED VENDOR 1PZA8 Brass Ball Valve Inline Fnpt 1/4 In | AB2ZNK 1PZA8450 psi WOGNylon1/4"Reduced1-40°F to +350°F450 psi WOGBrass€16.83
APPROVED VENDOR 1PZA9 Brass Ball Valve Inline Fnpt 3/8 In | AB2ZNL 1PZA9450 psi WOGNylon3/8"Reduced1-40°F to +350°F450 psi WOGBrass€15.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 32H977 Brass Ball Valve Inline Fnpt 2-1/2 In
€323.64 /unit