Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 32H949 Pvc Ball Valve Inline Socket 3/4 In | AC6AEE

APPROVED VENDOR 32H949 Pvc Ball Valve Inline Socket 3/4 In

Item: AC6AEE Model: 32H949
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPVC
Ball Valve Product GroupManual
Body MaterialPVC
Body StyleInline
Connection TypeSocket x Socket
Handle MaterialABS
Max. Pressure150 psi WOG
Number Of Pieces1
Pipe Size3/4"
PortFull
Pressure For Water150 psi WOG
Seal MaterialViton
Seat MaterialPTFE
Stem MaterialABS
Temp. Range+14°F to +122°F
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Size - Side 23/4"
Connection Type - Side 1Socket
Connection Type - Side 2Socket
HandleTee
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size3/4"
StandardsASTM D2467
Valve Body StyleStraight

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)8.38
Ship length (cm)9.91
Ship width (cm)5.33
HS code8481805090
Country of OriginTW

Product Variants

ProductModelPipe SizeBody MaterialConnection TypeMax. PressureBall MaterialSeat MaterialSeal MaterialStem MaterialPrice
APPROVED VENDOR 32H948 Pvc Ball Valve Inline Socket 1/2 In | AC6AED 32H9481/2"PVCSocket x Socket150 psi WOGPVCPTFEVitonABS€6.90
APPROVED VENDOR 32H950 Pvc Ball Valve Inline Socket 1 In | AC6AEF 32H9501"PVCSocket x Socket150 psi WOGPVCPTFEVitonABS€11.91
APPROVED VENDOR 32H952 Pvc Ball Valve Inline Socket 1-1/2 In | AC6AEH 32H9521 1/2"PVCSocket x Socket150 psi WOGPVCPTFEVitonABS€21.69
APPROVED VENDOR 32H953 Pvc Ball Valve Inline Socket 2 In | AC6AEJ 32H9532"PVCSocket x Socket150 psi WOGPVCPTFEVitonABS€30.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 32H949 Pvc Ball Valve Inline Socket 3/4 In
€9.04 /unit