Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 31R150DPSO Dowel Pin Alloy Steel 5/16 x 1 1/2 L - Pack Of 100 | AF2MPV 6VKD7

APPROVED VENDOR 31R150DPSO Dowel Pin, Std Dowel, 1 1/2 In Lg., 5/16 In Pin Dia., Rockwell C50, Alloy Steel, Pln, 100 Pk

Item: AF2MPV Model: 31R150DPSOCross Ref: 6VKD7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
Dia. Tolerance-0.0001" to +0.0001"
Double Shear Strength23000 lbs.
FinishPlain
HardnessRockwell C50
Length1 1/2"
Length Tolerance-0.01" to +0.01"
MaterialAlloy Steel
Pin Dia.5/16"
Pin TypeStandard Dowel
Single Shear Strength11500 lbs.
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)5.59
Ship length (cm)11.18
Ship width (cm)8.64
HS code7318290000
Country of OriginUS

Product Variants

ProductModelHardnessLength ToleranceDouble Shear StrengthSingle Shear StrengthDia. TolerancePin TypePin Dia.MaterialPkg. Qty.Price
APPROVED VENDOR 2MB91 Dowel Pin Alloy Steel 5/16 x 1/2 Length - PK50 | AC2QVR U39080.031.0050Rockwell C60-0.012" to +0.012"20000 lbs.10000 lbs.-Standard Dowel5/16"Alloy Steel50€26.21
APPROVED VENDOR 2MB92 Dowel Pin Alloy Steel 5/16 x 5/8 Length - PK50 | AC2QVT U39080.031.0062Rockwell C60-0.012" to +0.012"20000 lbs.10000 lbs.-Standard Dowel5/16"Alloy Steel50€27.10
APPROVED VENDOR 2MB93 Dowel Pin Alloy Steel 5/16 x 3/4 Length - PK50 | AC2QVU U39080.031.0075Rockwell C60-0.012" to +0.012"20000 lbs.10000 lbs.-Standard Dowel5/16"Alloy Steel50€30.40
APPROVED VENDOR 2MB99 Dowel Pin Alloy Steel 5/16" x 2" Length PK25 | AC2QVX 2MB99Rockwell C60-0.012" to +0.012"20000 lbs.10000 lbs.-Standard Dowel5/16"Alloy Steel25€20.08
APPROVED VENDOR 31R100DPSO Dowel Pin Alloy Steel 5/16 x 1 L - Pack Of 100 | AF2MPQ 6VKD3 31R100DPSORockwell C50-0.01" to +0.01"23000 lbs.11500 lbs.-0.0001" to +0.0001"Standard Dowel5/16"Alloy Steel100€83.70
APPROVED VENDOR 31R125DPSO Dowel Pin Alloy Steel 5/16 x 1 1/4 L - Pack Of 100 | AF2MPU 6VKD6 31R125DPSORockwell C50-0.01" to +0.01"23000 lbs.11500 lbs.-0.0001" to +0.0001"Standard Dowel5/16"Alloy Steel100€89.67
APPROVED VENDOR 31R200DPSO Dowel Pin Alloy Steel 5/16 x 2 L - Pack Of 100 | AF2MPW 6VKD8 31R200DPSORockwell C50-0.01" to +0.01"23000 lbs.11500 lbs.-0.0001" to +0.0001"Standard Dowel5/16"Alloy Steel100€114.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 31R150DPSO Dowel Pin, Std Dowel, 1 1/2 In Lg., 5/16 In Pin Dia., Rockwell C50, Alloy Steel, Pln, 100 Pk
€106.58 /pack