Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 310-002142 Tree Bur, Double Cut, 1/4 Inch Shank Dia., 5/8 Inch Head Dia., 1 Inch Length of Cut | CN2TNE 19D895

APPROVED VENDOR 310-002142 Tree Bur, Double Cut, 1/4 Inch Shank Dia., 5/8 Inch Head Dia., 1 Inch Length of Cut

Item: CN2TNE Model: 310-002142Cross Ref: 22YC47
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationAcute Angle Milling, Metalworking, Milling, Narrow Contouring
CoatingBright Uncoated
Cut TypeDouble Cut
Cutting Length1"
End TypePointed End
Head Dia.5/8"
Head MaterialCarbide
Head Material GradeGrade C2 Submicron
Head ShapeTree
Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm65000 RPM
Overall Length2 3/4"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSG-6
Head Diameter5/8"
Head Length1"

Shipping Info:

Ship weight (kg) 0.0585

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 310-002142 Tree Bur, Double Cut, 1/4 Inch Shank Dia., 5/8 Inch Head Dia., 1 Inch Length of Cut
€60.76 /unit