Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 310-001155 Flame Bur, Single Cut, 1/4 Inch Shank Dia., 5/8 Inch Head Dia., 1-7/16 Inch Length of Cut | CN2TND 19D736

APPROVED VENDOR 310-001155 Flame Bur, Single Cut, 1/4 Inch Shank Dia., 5/8 Inch Head Dia., 1-7/16 Inch Length of Cut

Item: CN2TND Model: 310-001155Cross Ref: 22XZ52
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Abrading ApplicationContouring, Metalworking, Milling
CoatingBright Uncoated
Cut TypeSingle Cut
Cutting Length1.438"
Head Dia.5/8"
Head MaterialCarbide
Head Material GradeC2
Head ShapeFlame
Material ApplicationBrass, Bronze, Cast Iron, Copper, Nickel Chrome Steel, Stainless Steel, Steel 45 To 60 HRC, Steel Weldment, Titanium
Material Category ApplicationBrass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Max. Rpm50000 RPM
Overall Length3.188"
Shank Dia.1/4"
Shank MaterialSteel
Trade NumberSH-6
End TypePointed
Head Diameter5/8"
Head Length1 7/16"
List Number310H
Maximum Operating Speed50000 RPM
Primary Material ApplicationBrass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Steel, Titanium
Shank Diameter1/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 310-001155 Flame Bur, Single Cut, 1/4 Inch Shank Dia., 5/8 Inch Head Dia., 1-7/16 Inch Length of Cut
€88.14 /unit