Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 305203 Baseboard Register Air Deflector Clear | AF2GZB 6TUC5

APPROVED VENDOR 6TUC5 Baseboard Register Air Deflector Clear

Item: AF2GZB Model: 6TUC5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Deflector
Length15" to 24"
TypeClear
Width3"
Compatible With Manufacturer Model Number4JRT4, 4MJV7, 4MJV8, 4MJV9, 4MJW1
Connection TypeMagnetic
IncludesMagnets For installation
MaterialPlastic
Overall Height4 3/4"
Overall Length24"
Overall Width3"
Product TypeAir Deflector

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)24.64
Ship length (cm)44.45
Ship width (cm)25.15
HS code3926909980
Country of OriginCN

Product Variants

ProductModelTypePrice
APPROVED VENDOR 305201PC Floor Register Air Deflector Clear | AF2GYZ 6TUC3 6TUC3Clear€8.91
APPROVED VENDOR 305202 Wall Register Air Deflector Clear | AF2GZA 6TUC4 6TUC4Clear€10.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 6TUC5 Baseboard Register Air Deflector Clear
€18.76 /unit