Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3/4 150 HEX PLG 316 Hex Plug 3/4 Inch Threaded 316 Stainless Steel | AE9GLX 6JM70

APPROVED VENDOR 60HP112N034 Hex Plug 3/4 Inch Threaded 316 Stainless Steel

Item: AE9GLX Model: 60HP112N034Cross Ref: 6JM70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Plug
Body MaterialStainless Steel
Connection TypeMNPT
GradeGrade 316
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size3/4"
Basic Fitting ShapePlug
Fitting Connection TypeMNPT
Includes Pre-applied Thread SealantNo
Material Grade316L
Maximum Operating Pressure300 psi
Nominal Pipe Size3/4"
Outside Diameter3/4"
Overall Length27.4 mm
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeHex Head Plug
StandardsASTM A351

Shipping Info:

Ship weight (kg) 0.0949
Ship height (cm)2.79
Ship length (cm)3.05
Ship width (cm)3.05
HS code7307290090
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 2TV93 Hex Plug 1/8 Inch Threaded 316 Stainless Steel | AC3JBE 60HP112N0181/8"MNPT150 psi€2.58
APPROVED VENDOR 2TV94 Hex Plug 3/8 Inch Threaded 316 Stainless Steel | AC3JBF 60HP112N0383/8"MNPT150 psi€3.10
APPROVED VENDOR 2TV96 Hex Plug 2 1/2 Inch Threaded 316 Stainless Steel | AC3JBH 2TV962 1/2"MNPT150 psi-
RFQ
APPROVED VENDOR 1 1/2 150 HEX PLG 316 Hex Plug 1 1/2 Inch Threaded 316 Stainless Steel | AE9GDM 6JK27 60HP112N1121 1/2"MNPT150 psi€21.49
APPROVED VENDOR 1 150 HEX PLG 316 Hex Plug 1 Inch Threaded 316 Stainless Steel | AE9GDY 6JK51 60HP112N0101"MNPT150 psi€12.99
APPROVED VENDOR 2 150 HEX PLG 316 Hex Plug 2 Inch Threaded 316 Stainless Steel | AE9GGK 6JL16 60HP112N0202"MNPT150 psi€31.15
APPROVED VENDOR 1/4 150 HEX PLG 316 Hex Plug 1/4 Inch Threaded 316 Stainless Steel | AE9GKW 6JM09 60HP112N0141/4"MNPT150 psi€3.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 60HP112N034 Hex Plug 3/4 Inch Threaded 316 Stainless Steel
€6.53 /unit