APPROVED VENDOR 2ZTY2 Algae Brush Stainless Steel 14 Inch Length | AC4GUD

APPROVED VENDOR 2ZTY2 Algae Brush Stainless Steel 14 Inch Length

Item: AC4GUD Model: 2ZTY2
In Stock

Get it by Tuesday, Jun 17

€41.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAlgae Brush
ColorWhite
Fits1"
Handle TypeKwik Snap
Length14"
MaterialPlastic, Stainless Steel
Use WithTelepole
Width6"

Shipping Info:

Ship weight (kg) 0.44
Ship height (cm)4.57
Ship length (cm)13.97
Ship width (cm)35.56
HS code9603908050
Country of OriginCN

Product Variants

ProductModelColorMaterialHeightUse WithHandle TypeFitsPrice
APPROVED VENDOR 2ZTY4 Algae Brush Stainless Steel 18 Inch Length | AC4GUF 2ZTY4WhitePlastic, Stainless Steel1/2"TelepoleKwik Snap1"€27.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2ZTY2 Algae Brush Stainless Steel 14 Inch Length
€41.56 /unit