Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2XNV1 Sheet Nylon Black 1/8 Inch 12 x 24 In | AC3YUF

APPROVED VENDOR 2XNV1 Sheet Nylon Black 1/8 Inch 12 x 24 In

Item: AC3YUF Model: 2XNV1
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Stock
ColorBlack
Length24"
Length Tolerance0" to +0.125"
Operating Temp. Range-40°F to +210°F
Tensile Strength12000 psi
Thickness1/8"
Thickness Tolerance-0.005" to +0.005"
Width12"
Width Tolerance0" to +0.125"
Friction RatingVery Slippery
Impact Strength RatingPoor
MachinabilityGood
MaterialNylon 6/6
Plastic ClarityOpaque
Plastic HardnessRockwell M85
Plastic Length24"
Plastic Width12"
ShapeSheets
Water Absorption RatingPoor
Wear FactorExcellent

Shipping Info:

Ship weight (kg) 0.7605
Ship height (cm)0.25
Ship length (cm)60.96
Ship width (cm)30.48
HS code3920920000
Country of OriginUS

Product Variants

ProductModelThickness ToleranceThicknessTensile StrengthOperating Temp. RangeLength ToleranceWidth TolerancePrice
APPROVED VENDOR 2XNT8 Sheet Nylon Black 1/8 Inch 12 x 12 In | AC3YTW 2XNT8-0.005" to +0.005"1/8"12000 psi-40°F to +210°F0" to +0.125"0" to +0.125"€23.54
APPROVED VENDOR 2XNT9 Sheet Nylon Black 3/16 Inch 12 x 12 In | AC3YTX 2XNT90" to +0.025"0.188"12000 psi-40°F to +210°F0" to +0.125"0" to +0.125"€39.21
APPROVED VENDOR 2XNU2 Sheet Nylon Black 3/8 Inch 12 x 12 In | AC3YTZ 2XNU20" to +0.025"3/8"12000 psi-40°F to +210°F0" to +0.125"0" to +0.125"€60.15
APPROVED VENDOR 2XNU3 Sheet Nylon Black 1/2 Inch 12 x 12 In | AC3YUA 2XNU30" to +0.025"1/2"12000 psi-40°F to +210°F0" to +0.125"0" to +0.125"€72.53
APPROVED VENDOR 2XNV3 Sheet Nylon Black 1/4 Inch 12 x 24 In | AC3YUG 2XNV30" to +0.025"1/4"12000 psi-40°F to +210°F0" to +0.125"0" to +0.125"€81.91
APPROVED VENDOR 2XNV5 Sheet Nylon Black 1/2 Inch 12 x 24 In | AC3YUH 2XNV50" to +0.025"1/2"12000 psi-40°F to +210°F0" to +0.125"0" to +0.125"€136.69
APPROVED VENDOR 2XNV7 Sheet Nylon Black 3/4 Inch 12 x 24 In | AC3YUJ 2XNV70" to +0.025"3/4"12000 psi-40°F to +210°F0" to +0.125"0" to +0.125"€199.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2XNV1 Sheet Nylon Black 1/8 Inch 12 x 24 In
€58.07 /unit